Thermo Scientific Cimarec S88854100 Stirrer, 4x4" Ceramic; 120 VAC

Representative image only.

Thermo Scientific Cimarec S88854100 Stirrer, 4x4" Ceramic; 120 VAC

Thermo Scientific | Mfr: S88854100| Item: 0460003

Advanced performance and exceptional safety in a user-friendly design

$767.64CAD / Each

$767.64CAD / Each

Buy It Together

Current Item

Thermo Scientific Cimarec S88854100 Stirrer, 4x4" Ceramic; 120 VAC
Thermo Scientific Cimarec S88854100 Stirrer, 4x4" Ceramic; 120 VAC
0460003

$767.64CAD / Each
+ + + =
Total Price 4536.57 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • StirTrac™ control feature provides constant speed, strong magnetic coupling, and ultra-fast braking
  • Microprocessor temperature control produces precise and stable heat distribution
  • Prominent hot top indicator prevents accidental burns
  • Automatic overtemperature protection cuts power to avoid fires and other accidents
  • Optional accessories offer enhanced safety features
  • 3 year warranty

More About this Item

Cimarec+ stirrers are ideal for academic and research institutions desiring reliable, safe, and easy operation. The hot top indicator remains lit as long as the plate temperature is above 50°C, even if the hot plate is turned off. Temperature is adjustable in one degree increments, allowing you to control the temperature more accurately. Optional external temperature probe (order separately) provides the feedback necessary to keep your sample at the desired temperature. Optional splash guard (order separately) protects you and your sample from mishaps. Optional rod and clamps (order separately) provide the means to secure your sample container to the top plate.

3 Year Warranty
Specifications
  • Top Plate Length (in)4 1/4
  • Top Plate Width (in)4 1/4
  • Top Plate Length (cm)10.8
  • Top Plate Width (cm)10.8
  • Top Plate MaterialCeramic
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Low Speed (rpm)50
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1
  • Length (in)10
  • Width (in)5
  • Height (in)3 5/8
  • Length (cm)25.4
  • Width (cm)12.7
  • Height (cm)9.21
  • Plug TypeUS Standard, Japan
  • Power (VAC)100 to 120
  • Power (Hz)50/60
  • Power (amps)0.2
  • DescriptionStirrer, 4x4" Ceramic; 120 VAC
  • Warranty3 year
Reviews
Q&A