Thermo Scientific 9635BNWP Sure-Flow Ion-Selective Electrode; Bromide

Representative image only.

Thermo Scientific 9635BNWP Sure-Flow Ion-Selective Electrode; Bromide

Thermo Scientific | Mfr: 9635BNWP| Item: 0571301

Orion-designed for optimum performance and the most comprehensive ISE selection

$1,933.82CAD / Each

$1,933.82CAD / Each

Buy It Together

Current Item

Thermo Scientific 9635BNWP Sure-Flow Ion-Selective Electrode; Bromide
Thermo Scientific 9635BNWP Sure-Flow Ion-Selective Electrode; Bromide
0571301

$1,933.82CAD / Each
+ + + +
Thermo Scientific Dual Star pH/ISE/mV Meter Only
5882500

$3,943.45CAD / Each
+ =
Total Price 11848.99 ADD 6 ITEMS TO CART
Product Description

Key Features

  • ionplus™ Sure-Flow™ Combination Ion-Selective Electrodes eliminate fumbling and tangles from multiple cables
  • Combination Ion-Selective Electrodes feature both half-cell and reference cell in one electrode
  • Half-Cell Ion-Selective Electrodes are the classic means of taking ion measurements
  • 1 year warranty

More About this Item

Combination Ion-Selective Electrodes are easier to use than reference and half-cells—eliminating fumbling and tangles from multiple cables. Sure-flow® technology provides stable, reproducible results. The easy-to-clean design reduces the risk of inaccurate readings due to clogging of the reference junction. All electrodes include a BNC connector, a 3-ft cable, and manual. Complete systems require-the purchase of a standardizing solution, filling solution for the reference electrode, ionic strength adjustor, and pH adjusters. Chloride, cyanide, Sulfide, nitrate, and fluoride are approved for EPA methods for analysis of wastewater and for NPDES permitting.

Electrode type: Solid-state
Concentration range: 5 x 10-7 to 1M; 0.4 to 79,900 ppm)
Temperature/pH range: 0 to 80°C/2 to 14
Interferences: iodide, sulfide, cyanide, high levels of chlorine, ammonia

1 Year Warranty
Specifications
  • Electrode TypeSolid-state
  • Reference JunctionSure-flow
  • Reference ElectrolyteOptimum filling solution D
  • Ion-Selective ElectrodeBromide
  • Min pH (pH)2
  • Max pH (pH)14
  • Min Temperature (° C)0
  • Max Temperature (° C)80
  • ConnectorBNC (waterproof when used with Thermo Scientific Orion Star Series meters)
  • DescriptionSure-Flow Ion-Selective Electrode; Bromide
  • Warranty1 year
Reviews
Q&A