Testo 0560 7351 Compact RTD/Thermocouple Thermometer with Wireless Capability

Representative image only.

Testo 0560 7351 Compact RTD/Thermocouple Thermometer with Wireless Capability

Testo | Mfr: 0560 7351| Item: 8646015

Professional and reliable , measure several temperatures simultaneously

$1,106.52CAD / Each

for an additional
$312.73CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,106.52CAD / Each

Buy It Together

Current Item

Testo 0560 7351 Compact RTD/Thermocouple Thermometer with Wireless Capability
Testo 0560 7351 Compact RTD/Thermocouple Thermometer with Wireless Capability
8646015

$1,106.52CAD / Each
+ + +
AccuMac AM8010 Handheld Precision Thermometer
9045274

$2,824.49CAD / Each
+ =
Total Price 4787.71 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

calibration documentation and three AA batteries.

Key Features

  • Meter will accept both RTD and Thermocouple probes
  • Select from an impressive range of optional probes
  • Datalogging model 86460-16 stores up to 10,000 readings
  • On-site documentation is provided by the optional IR printer
  • 2 year warranty

More About this Item

These robust, reliable meters work in tough environments. The IP54 rating protects against splashes and dust. The sturdy construction protects against knocks and jars. The large illuminated display is slightly set back in the housing for better protection. The carrying strap is designed for safe transport and the magnets on the back of the unit provide a secure means of attachment to a metal object. When fully equipped, six temperature probes can be registered and displayed: three wireless probes and three attachable probes. For classic probes with a wire, there are two inputs available for fast thermocouple probes and one input for high-precision RTD (Pt100) probes. Two freely selectable temperature values are shown in the display. The differential temperature between any temperature values can be calculated. The display of min or max values is possible for all temperature channels. Easy-to-use menu offer such functions as timed and multi-point mean calculation, differential temperature measurement, max/min value, Hold, and audible alarm settings.
Model 86460-16 also features user selectable profiles: Standard, Route and Longterm. These are tailored to suit typical applications. For measurements made at different locations, the user profile “Route” provides the advantage of being able to select measurement locations. Longterm provides direct access to the definition of the measurement program, such as the number of measurements and the measurement rate. Single measurements as well as measurement series can be stored (10,000 measurement values) and then displayed by PC software either in tabular or graphic form.
In addition to standard probes with a wire, these meters can be easily upgraded anytime to wireless probes for use up to a distance of 65 feet (20 meters). A maximum of three wireless probes can be read and displayed by the meter; requires wireless upgrade kit, and a type K thermocouple adapter head sold separately below.
What's Included: calibration documentation and three AA batteries. Model 86460-16 also includes PC software and cable.

Two year warranty
Specifications
  • Meter Measurement TypeMulti-Parameter
  • Number Of Probe Channels5
  • Types Of Probes AcceptedRTD, Type K, Type T
  • Min Temperature (° F)-328
  • Max Temperature (° F)2498
  • Min Temperature (° C)-200
  • Max Temperature (° C)1370
  • AccuracyRTD: ±0.2% of reading; ±0.4°F (0.2°C) above 390°F (199°C) and below -148°F (-100°C); Thermocouple: ±0.3°F; ±0.5% of mV above 140°F (60°C) and below -140°F (-60°C)
  • Resolution0.05° (RTD); 0.1° (Thermocouple)
  • OutputRS-232
  • Low Battery IndicatorYes
  • Display TypeLCD
  • Height (in)9
  • Width (in)3
  • Depth (in)2 3/4
  • Battery Life200 hours
  • Battery3 AA (included)
  • DescriptionCompact RTD/Thermocouple Thermometer with Wireless Capability
  • Warranty2 year
Reviews
Q&A