Testo 0613 1212 Thermistor Penetration Probe -58 to 300°F (-50 to 148°C)

Representative image only.

Testo 0613 1212 Thermistor Penetration Probe -58 to 300°F (-50 to 148°C)

Testo | Mfr: 0613 1212| Item: 3780358

Different probe styles accommodate a variety of applications

$190.07CAD / Each

for an additional
$340.35CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$190.07CAD / Each

Buy It Together

Current Item

Testo 0613 1212 Thermistor Penetration Probe -58 to 300°F (-50 to 148°C)
Testo 0613 1212 Thermistor Penetration Probe -58 to 300°F (-50 to 148°C)
3780358

$190.07CAD / Each
+ =
Total Price 654.19 ADD 2 ITEMS TO CART
Product Description

Key Features

  • NTC temperature sensor
  • Waterproof
  • Measuring accuracy of up to ±0.2°C
  • Measuring range of -50 to +150°C
  • 2 year warranty

More About this Item

Thermistors exhibit a greater senstitivity and accuracy in the biological range. Probes encase a ceramic element that generally decreases in resistance as the temperature increases.

The waterproof immersion and penetration probe (NTC) is used predominantly in the food sector (also occasionally in the trade sector). It can be used for a wide variety of applications and its extremely high degree of measuring accuracy is truly impressive.

Two year warranty
Specifications
  • DescriptionThermistor Penetration Probe -58 to 300°F (-50 to 148°C)
Reviews
Q&A