Soil Sampling SDeep Backsaver Handle; 18" to 66" Sampling Depth

Representative image only.

Soil Sampling SDeep Backsaver Handle; 18" to 66" Sampling Depth

| Item: 9902506

Choose from five different handle styles each designed for sampling to different depths

$1,200.52CAD / Each

$1,200.52CAD / Each

Buy It Together

Current Item

Soil Sampling SDeep Backsaver Handle; 18" to 66" Sampling Depth
Soil Sampling SDeep Backsaver Handle; 18" to 66" Sampling Depth
9902506

$1,200.52CAD / Each
+
Soil sampler extension rod, 26" long
9902550

$145.42CAD / Each
=
Total Price 1345.94 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Use the basic handle when sampling soft soils
  • All handles are made of nickel-plated carbon steel for long life

More About this Item

The shallow, medium, and deep backsaver handles are designed with a foot pedal to drive the sampler using your body weight and gravity (see specifications information below for specific depth of each handle). Complete your soil sampler by ordering sampling tubes and extensions (sold separately). Use and optional extension rod for increased depth.

All backsaver handles come with a sampling tube cleaner, 99025-70.

The sampling depth range, listed in the table below, is given using 12 to 18" sampling tubes (sold separately).

Specifications
  • MaterialNickel-plated carbon steel
  • Min Sampling Depth (in)18
  • Max Sampling Depth (in)66
  • Handle TypeDeep Backsaver
  • DescriptionSoil Sampling SDeep Backsaver Handle; 18" to 66" Sampling Depth
Reviews
Q&A