Dry Small Diameter Sampling Tube, 12" Length

Representative image only.

Dry Small Diameter Sampling Tube, 12" Length

| Item: 9902520

Superior blade design offers easy hand operated penetration, even in hard soils

$196.48CAD / Each

$196.48CAD / Each
Product Description

Key Features

  • Nonremovable blade stays sharp
  • There's no need to bother with stripped threads typical of removable tips

More About this Item

Sharp blade produces smooth, well-formed core. Choose from dry or wet/dry sampling tubes. Tubes are made of easy to clean nickel-plated carbon steel.

Specifications
  • MaterialNickel-plated carbon steel
  • Core Diameter (in)3/4
  • Core Diameter (cm)1.91
  • Length (in)12
  • Length (cm)30.48
  • DescriptionDry Small Diameter Sampling Tube, 12" Length
Reviews
Q&A