Wet/Dry Soil Sampling Tube, 12" Long, 1 1/4" Core Diameter

Representative image only.

Wet/Dry Soil Sampling Tube, 12" Long, 1 1/4" Core Diameter

| Item: 9902530

Superior blade design offers easy hand operated penetration, even in hard soils

$419.25CAD / Each

$419.25CAD / Each

Buy It Together

Current Item

Wet/Dry Soil Sampling Tube, 12" Long, 1 1/4" Core Diameter
Wet/Dry Soil Sampling Tube, 12" Long, 1 1/4" Core Diameter
9902530

$419.25CAD / Each
+
Soil sampler extension rod, 26" long
9902550

$145.42CAD / Each
=
Total Price 564.67 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Nonremovable blade stays sharp
  • There's no need to bother with stripped threads typical of removable tips

More About this Item

Sharp blade produces smooth, well-formed core. Choose from dry or wet/dry sampling tubes. Tubes are made of easy to clean nickel-plated carbon steel.

Specifications
  • MaterialNickel-plated carbon steel
  • Core Diameter (in)1 1/4
  • Core Diameter (cm)3.18
  • Length (in)12
  • Length (cm)30.48
  • DescriptionWet/Dry Soil Sampling Tube, 12" Long, 1 1/4" Core Diameter
Reviews
Q&A