Sartorius BCE124-1S Entris® II Basic Essential Analytical Balance 120 g x 0.1 mg; 100 to 240 VAC, 50/60 Hz

Representative image only.

Sartorius BCE124-1S Entris® II Basic Essential Analytical Balance 120 g x 0.1 mg; 100 to 240 VAC, 50/60 Hz

Sartorius | Mfr: BCE124-1S| Item: 1197602

This innovative balance features isoCAL, LED touch technology, and 12 built-in applications

$4,592.31CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,592.31CAD / Each

Buy It Together

Current Item

Sartorius BCE124-1S Entris® II Basic Essential Analytical Balance 120 g x 0.1 mg; 100 to 240 VAC, 50/60 Hz
Sartorius BCE124-1S Entris® II Basic Essential Analytical Balance 120 g x 0.1 mg; 100 to 240 VAC, 50/60 Hz
1197602

$4,592.31CAD / Each
+ + +
Sartorius YDC10 Display Protection Film; Set of 5
1197640

$94.21CAD / Pkg of 5
+ +
Sartorius YDK01 Density Determination Kit
2575100

Call For Price
+
Traceable Printing Thermohygrometer; °C/°F
3780351

$1,196.39CAD / Each
+ + + =
Total Price 27831.80 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

draft shield, power supply, and country specific plug.

Key Features

  • Hybrid screen is easy to use and improves functionality
  • Optional isoCAL internal calibration saves you time and money for accurate weighing results
  • Parts offer a high chemical resistance so there is no need to worry over spills
  • Can transfer data directly to a PC with its optional data cable – no extra software required
  • Can weigh up to 120 g│External calibration only
  • 2 year warranty

More About this Item

Sartorius Entris® II analytical balances offer a better accuracy than their top-loading counterparts. Their draft shield protects samples from variance and provides more accurate weights. These models are perfect for laboratory use where they may encounter a variety of chemicals. The units are constructed of chemical resistant polybutylene terephthalate, stainless steel, and glass. In addition to accuracy and durability, the balances have advanced features that include dosing, counting, percentage weighing, mixing, totalizing, animal weighing, free factor, density determination, statistics, peakhold, checkweighing, mass unit conversion, and underfloor weighing. They are up to date with a USB type C interface for connecting to your PC. They are “PC-direct”, meaning that no extra software is required. You can download your data directly to Microsoft® Word or Excel.

Two year warrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (g)120
  • Readability (mg)0.1
  • Repeatability (mg)0.08
  • Linearity (mg)0.2
  • Weighing Unitsgram, kilogram, carat, pound, ounce, troy ounce, Hong Kong tael, Singapore tael, grain, pennyweights, milligram, parts per pound, China tael, mommes, Austrian carat, tola, baht, mesghal, and Newton
  • Calibration TypeExternal
  • LanguagesEnglish, German, French, Italian, Spanish, Portuguese, Russian, Polish
  • OutputRS232, USB-C
  • Stabilization Time (Sec)1.5
  • Power (VAC)100 to 240
  • Pan Diameter (in)3 1/2
  • Chamber Height (in)9 29/64
  • DescriptionAnalytical Balance 120 g x 0.1 mg; 100 to 240 VAC, 50/60 Hz
  • Warranty2 Years
Reviews
Q&A