Traceable Printing Thermohygrometer; °C/°F

Representative image only.

Traceable Printing Thermohygrometer; °C/°F

Traceable | Mfr: 4181TR| Item: 3780351

Meets today’s stringent QC standards

$1,196.39CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,196.39CAD / Each

Buy It Together

Current Item

Traceable Printing Thermohygrometer; °C/°F
Traceable Printing Thermohygrometer; °C/°F
3780351

$1,196.39CAD / Each
+ + =
Total Price 5813.75 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, humidity/temperature probe, type K thermocouple probe, paper roll, carrying case, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Meets federal CLIA Specification 93.1207
  • Provides a permanent hard-copy of the results
  • Fast-response, solid-state sensors detect changes in less than 10 seconds
  • °C/°F selectable
  • Meets CLIA specification 493.1252
  • 1 year warranty

More About this Item

The thermohygrometer with built-in printer provides a permanent record by printing current humidity, dew point, temperature, and Min/Max readings, plus the time/date they occurred. Set the meter to automatically and repeatedly print at any programmed interval from every 6 seconds to 59 minutes or at the press of a button.

Large triple line display with 3/8”H LCD continuously and simultaneously shows time, humidity, temperature 1, and temperature 2 readings. Case is made of ABS plastic and is chemical and shock resistant. The dependable and reliable meter is ideal for use in clean rooms, food storage areas, drug manufacturing, air analysis, and environmental chambers.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneDEW POINTNIST Traceable Calibration
Specifications
  • Min RH Range (%)10
  • Max RH Range (%)95
  • RH Accuracy±2% RH
  • RH Resolution (%)0.1
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Response Time10 seconds
  • Display TypeLCD
  • CertificationsNIST-traceable
  • Battery6 AAA (included)
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)7 1/2
  • Width (in)3
  • Depth (in)1 1/2
  • DescriptionPrinting Thermohygrometer; °F/C
  • Warranty1 year
Reviews
Q&A