SANI-TECH Ultra-C Sanitary Silicone Tubing, 1/8" ID x 5/16" OD; 25 Ft

Representative image only.

SANI-TECH Ultra-C Sanitary Silicone Tubing, 1/8" ID x 5/16" OD; 25 Ft

SANI-TECH | Mfr: ULTRA-C-125-3| Item: 5020243

Ultra-pure silicone tubing with ultra-low extractable is perfect for biopharmaceutical applications

$150.29CAD / Pkg of 1

$150.29CAD / Pkg of 1

Buy It Together

Current Item

SANI-TECH Ultra-C Sanitary Silicone Tubing, 1/8" ID x 5/16" OD; 25 Ft
SANI-TECH Ultra-C Sanitary Silicone Tubing, 1/8" ID x 5/16" OD; 25 Ft
5020243

$150.29CAD / Pkg of 1
+ + + + + =
Total Price 3346.37 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Offers excellent flexibility and superior pump life
  • Platinum cured silicone—shows exceptional biocompatibility
  • Low extractables—perfect for maintaining fluid purity
  • Meets the requirements of USP <88> Class VI, and/or USP <87>, and/or ISO 10993-5
  • Laser etched part numbers and lot codes for traceability
  • Produced and double-bagged in an ISO Class 7 certified cleanroom
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection cleaning and sterilization
  • 1/8" ID x 5/16" OD
  • 25 ft per pack

More About this Item

Manufactured from the finest grade of silicone material, Sani-Tech Ultra-C tubing offers the utmost purity in tubing. Extremely low TOCs ensure minimal contamination by extractables, making this perfect for biopharmaceutical application. Laser etched part numbers and lot codes provide product traceability.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationSani-Tech® Ultra-C
  • Tubing OD (in)5/16
  • Tubing OD (mm)8
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)3/32
  • Wall Thickness (mm)2.4
  • Clarity (opaque)Yes
  • Burst Pressure (PSI)62.7
  • Burst Pressure (bar)4.3
  • Min Temperature (° F)-80
  • Max Temperature (° F)500
  • Min Temperature (° C)-62
  • Max Temperature (° C)260
  • Length (ft)25
  • Sterilization MethodEtO;Gamma;Autoclave
  • Regulatory ApprovalsRoHS;ADCF;European Pharmacopoeia;USP
  • Durometer50 Shore A
  • DescriptionUltra-C Sanitary Silicone Tubing, 1/8" ID x 5/16" OD; 25 Ft
Reviews
Q&A