ResinTech VP-17-4200 VP Series High Purity Oxygen Reduction Filter Cartridge (Std.)

Representative image only.

ResinTech VP-17-4200 VP Series High Purity Oxygen Reduction Filter Cartridge (Std.)

ResinTech | Mfr: VP-17-4200| Item: 9928483

Reduce operating costs while maintaining peak performance

$331.44CAD / Each

$331.44CAD / Each

Buy It Together

Current Item

ResinTech VP-17-4200 VP Series High Purity Oxygen Reduction Filter Cartridge (Std.)
ResinTech VP-17-4200 VP Series High Purity Oxygen Reduction Filter Cartridge (Std.)
9928483

$331.44CAD / Each
+ +
ResinTech IX Series High Purity Color Changing DI
9928506

$294.53CAD / Each
+ + =
Total Price 1294.59 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High-capacity cartridges require fewer changes
  • Spin-welded construction with high-purity plastics ensures long service life
  • Available in standard connection and hose nipple configurations
  • Made in the USA!
  • Oxygen removal and mixed bed Standard connection
  • 1 year warranty

More About this Item

Use these filtration cartridges in your ResinTech, UNIX, Barnstead® PCS® and Vaponics® water purification systems or design a system using wall-mounting brackets and extension tubing (order separately). Permanent joint welds create a hermetic seal and improve longevity in any installation. Nonpigmented ABS plastic housing is durable and produces high-purity laboratory-grade water. Choose between the standard ARIES connection type and the versatile 3/8" hose nipple, both of which are available in a variety of filter media.

1 Year Warranty
Specifications
  • MediaBlended, High Purity, Oxygen Removal
  • Capacity400 grains / 660 ppm
  • Capacity (grains)400
  • ConnectionStandard 1" Top x 2" Bottom
  • Compatible withARIES, Unix, Barnstead (D8809), Vaponics (MRX-1, MRX-2)
  • Max Inlet Pressure (PSI)30
  • Max Flow Rate (LPM)3.8
  • Max Flow Rate (GPH)60
  • Diameter (in)3.38
  • Length (in)17
  • DescriptionFilter Cartridge, Blended High Purity and Oxygen Removal Resin, Standard Connection
  • Warranty1 year
Reviews
Q&A