ResinTech AF-10-3232 pH Neutralization Filter Cartridge (10" Slimline)

Representative image only.

ResinTech AF-10-3232 pH Neutralization Filter Cartridge (10" Slimline)

ResinTech | Mfr: AF-10-3232| Item: 9928419

Eliminate harmful contaminants and improve drinking water

$30.79CAD / Box of 1

$30.79CAD / Box of 1

Buy It Together

Current Item

ResinTech AF-10-3232 pH Neutralization Filter Cartridge (10" Slimline)
ResinTech AF-10-3232 pH Neutralization Filter Cartridge (10" Slimline)
9928419

$30.79CAD / Box of 1
+ + + =
Total Price 1137.75 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Proprietary blend of Corosex® and Calcite® medias
  • Controls pH corrosion and allows mineralization
  • Pre-treatment of residential and commercial water
  • 1 year warranty

More About this Item

These AF-series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.

Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.

Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

pH is an indicator of the acid or alkaline condition of water. The pH scale ranges from 0-14; 7 indicates the theoretical neutral point. Neutralization cartridges act on acidic waters by slowly dissolving the calcium carbonate and magnesium oxide media as the water flows through the filter, raising the pH of the water and increasing the alkalinity. This eliminates the effects of corrosive water and can help to prevent corrosion of piping and fixtures.
Aries pH Neutralization cartridges contain a unique blend of Calcite® and Corosex®. The unique combination of media ensure pH correction over a wider range thereby ensuring a more consistently balanced effluent thereby lessening the effects of acidic water and preventing corrosion of piping and fixtures without the negative impact of over correction. Sized to fit standard Slimline and Slimline housings.

1 Year Warranty
Specifications
  • MediaCorosex® and Calcite®
  • Capacity (Gal)7500
  • Pore size (µm)25
  • Compatible with10" Standard Housing
  • FunctionpH Neutrilization and Mineralization
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)30
  • Diameter (in)2.5
  • Length (in)10
  • DescriptionpH Neutrilization Calcor Filter Cartridge, 2.5" x 10"
  • Warranty1 year
Reviews
Q&A