Pyrex 1003-400 Brand 1003 Griffin Heavy-Duty Beaker, 400 mL, 48/cs

Representative image only.

Pyrex 1003-400 Brand 1003 Griffin Heavy-Duty Beaker, 400 mL, 48/cs

Pyrex | Mfr: 1003-400| Item: 3451228

Get the best strength even under harsh conditions

$914.98CAD / Case of 48

BUY MORE & SAVE

  • 1-4$914.98 CAD / Case of 48
  • 5-9$823.48 CAD / Case of 48
  • 10+$777.73 CAD / Case of 48

$914.98CAD / Case of 48

BUY MORE & SAVE

  • 1-4$914.98 CAD / Case of 48
  • 5-9$823.48 CAD / Case of 48
  • 10+$777.73 CAD / Case of 48

Buy It Together

Current Item

Pyrex 1003-400 Brand 1003 Griffin Heavy-Duty Beaker, 400 mL, 48/cs
Pyrex 1003-400 Brand 1003 Griffin Heavy-Duty Beaker, 400 mL, 48/cs
3451228

$914.98CAD / Case of 48
+
Pyrex 9800-10 Test Tube; 3 mL, pack of 72
3456901

$135.99CAD / Pkg of 72
+ + =
Total Price 2086.77 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Know your solution—extra-large marking spot for easier identification
  • Beakers designed for the harshest conditions
  • Beaker features a 400 mL capacity and 25 mL graduations

More About this Item

Heavy-duty beakers are specifically designed to offer the best mechanical strength under harsh conditions, such as mechanized washing operations. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate their approximate content. All sizes have an extra large marking spot. Reference: ASTM E-960.

Specifications
  • Capacity (mL)400
  • MaterialGlass
  • Min Graduation (mL)25
  • Max Graduation (mL)325
  • Graduation Interval (mL)25
  • AutoclavableYes
  • Withstands Low Temperature (° F)-382
  • Label TypeWhite Write-On
  • Withstands High Temperature (DegreeF)446
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.7
  • Overall Height (in)4 3/8
  • Overall Height (cm)11
  • DescriptionBrand 1003 Griffin Heavy-Duty Beaker, 400 mL, 48/cs
Reviews
Q&A