Pyrex 1003-1L Brand 1003 Griffin Heavy-Duty Beaker, 1000 mL

Representative image only.

Pyrex 1003-1L Brand 1003 Griffin Heavy-Duty Beaker, 1000 mL

Pyrex | Mfr: 1003-1L| Item: 3451211

Get the best strength even under harsh conditions

$400.76CAD / Pkg of 6

BUY MORE & SAVE

  • 1-4$400.76 CAD / Pkg of 6
  • 5-9$360.68 CAD / Pkg of 6
  • 10+$340.65 CAD / Pkg of 6

$400.76CAD / Pkg of 6

BUY MORE & SAVE

  • 1-4$400.76 CAD / Pkg of 6
  • 5-9$360.68 CAD / Pkg of 6
  • 10+$340.65 CAD / Pkg of 6

Buy It Together

Current Item

Pyrex 1003-1L Brand 1003 Griffin Heavy-Duty Beaker, 1000 mL
Pyrex 1003-1L Brand 1003 Griffin Heavy-Duty Beaker, 1000 mL
3451211

$400.76CAD / Pkg of 6
+ + +
Pyrex 9800-10 Test Tube; 3 mL, pack of 72
3456901

$135.99CAD / Pkg of 72
=
Total Price 1572.55 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Know your solution—extra-large marking spot for easier identification
  • Beakers designed for the harshest conditions
  • Beaker features a 1000 mL capacity and 50 mL graduations

More About this Item

Heavy-duty beakers are specifically designed to offer the best mechanical strength under harsh conditions, such as mechanized washing operations. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate their approximate content. All sizes have an extra large marking spot. Reference: ASTM E-960.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialGlass
  • Min Graduation (mL)50
  • Max Graduation (mL)1000
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Label TypeWhite Write-On
  • Withstands Low Temperature (° F)-382
  • Outside Diameter (OD) (in)4 1/4
  • Outside Diameter (OD) (cm)10.8
  • Overall Height (in)6 1/8
  • Overall Height (cm)15.6
  • DescriptionBrand 1003 Griffin Heavy-Duty Beaker, 1000 mL
Reviews
Q&A