Pyrex 1003-150 Brand 1003 Griffin Heavy-Duty Beaker, 150 mL, 12/pk

Representative image only.

Pyrex 1003-150 Brand 1003 Griffin Heavy-Duty Beaker, 150 mL, 12/pk

Pyrex | Mfr: 1003-150| Item: 3451206

Get the best strength even under harsh conditions

$235.74CAD / Pkg of 12

BUY MORE & SAVE

  • 1-4$235.74 CAD / Pkg of 12
  • 5-9$212.17 CAD / Pkg of 12
  • 10+$200.38 CAD / Pkg of 12

$235.74CAD / Pkg of 12

BUY MORE & SAVE

  • 1-4$235.74 CAD / Pkg of 12
  • 5-9$212.17 CAD / Pkg of 12
  • 10+$200.38 CAD / Pkg of 12

Buy It Together

Current Item

Pyrex 1003-150 Brand 1003 Griffin Heavy-Duty Beaker, 150 mL, 12/pk
Pyrex 1003-150 Brand 1003 Griffin Heavy-Duty Beaker, 150 mL, 12/pk
3451206

$235.74CAD / Pkg of 12
+ + +
Pyrex 9800-10 Test Tube; 3 mL, pack of 72
3456901

$135.99CAD / Pkg of 72
=
Total Price 1407.53 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Know your solution—extra-large marking spot for easier identification
  • Beakers designed for the harshest conditions
  • Beaker features a 150 mL capacity and 20 mL graduations

More About this Item

Heavy-duty beakers are specifically designed to offer the best mechanical strength under harsh conditions, such as mechanized washing operations. The 250-mL to 4000-mL beakers have a double graduated metric scale to indicate their approximate content. All sizes have an extra large marking spot. Reference: ASTM E-960.

Specifications
  • Capacity (mL)150
  • MaterialGlass
  • Min Graduation (mL)20
  • Max Graduation (mL)140
  • Graduation Interval (mL)20
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Label TypeWhite Write-On
  • Withstands Low Temperature (° F)-382
  • Outside Diameter (OD) (in)2 1/4
  • Outside Diameter (OD) (cm)5.7
  • Overall Height (in)3 3/8
  • Overall Height (cm)8.6
  • DescriptionBrand 1003 Griffin Heavy-Duty Beaker, 150 mL, 12/pk
Reviews
Q&A