Powerblanket FLUX55 Fluxwrap Cooling Insulating Blanket, 55 Gallon Drum

Representative image only.

Powerblanket FLUX55 Fluxwrap Cooling Insulating Blanket, 55 Gallon Drum

Powerblanket | Mfr: FLUX55| Item: 4202514

Chill any container or vessel without the use of a heat exchanger

$2,151.15CAD / Each

$2,151.15CAD / Each

Buy It Together

Current Item

Powerblanket FLUX55 Fluxwrap Cooling Insulating Blanket, 55 Gallon Drum
Powerblanket FLUX55 Fluxwrap Cooling Insulating Blanket, 55 Gallon Drum
4202514

$2,151.15CAD / Each
+ + =
Total Price 10371.19 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • All-around cooling for drums or tanks
  • Wrap conforms to drum or tote to maintain thermal contact over uneven surfaces
  • Insulated wrap provides excellent thermal control and reduces condensation
  • Temperature range: -10°F(-23.3°C) to 120°F(49°C) with water or 70°F(21°C) with glycol/water mix
  • Maximum pressure: 20 psi @ inlet
  • Flow rate: 4 GPM
  • Connection: 5/8" barb
  • Fits container: 55 gal. drum
  • 1 year warranty

More About this Item

Fluxwrap blankets allow chilling of drums, totes, or tanks with their multichannel fluid pathway. This gives better cooling ability to the entire surface area of the blanket and reduces pressure. The blanket is lightweight and comes with an elastic strap meant to increase thermal conductivity between the blanket and the vessel. Simply connect a North Slope Chiller fluid chiller to the Fluxwrap or use your own chilled water source. If you need to heat as well, simply alter the temperature of your fluid.

Cooling fluids accepted: water, propylene glycol/water mix (50/50 max concentration), ethylene glycol/water mix (50/50 max concentration).

Please note: Due to vinyl supply shortages, some blankets shipped after July 1st 2021 may be blue.

1 Year Warranty
Specifications
  • Drum Size55 gallons
  • Max Temperature (° F)120
  • Max Temperature (° C)49
  • Min Temperature-10;-23.3
  • Height (in)30 1/4
  • Diameter (in)24
  • DescriptionFluxwrap Cooling Insulating Blanket, 55 Gallon Drum
  • Warranty1 Year
Reviews
Q&A