Powerblanket® Fluxwrap Cooling Insulation Blankets

Chill any container or vessel without the use of a heat exchanger
  • All-around cooling for drums or tanks
  • Wrap conforms to drum or tote to maintain thermal contact over uneven surfaces
  • Insulated wrap provides excellent thermal control and reduces condensation
  • Temperature range: -10°F(-23.3°C) to 120°F(49°C) with water or 70°F(21°C) with glycol/water mix
  • Maximum pressure: 20 psi @ inlet
  • Flow rate: 4 GPM
  • Connection: 5/8" barb
Fluxwrap blankets allow chilling of drums, totes, or tanks with their multichannel fluid pathway. This gives better cooling ability to the entire surface area of the blanket and reduces pressure. The blanket is lightweight and comes with an elastic strap meant to increase thermal conductivity between the blanket and the vessel. Simply connect a North Slope Chiller fluid chiller to the Fluxwrap or use your own chilled water source. If you need to heat as well, simply alter the temperature of your fluid.

Cooling fluids accepted: water, propylene glycol/water mix (50/50 max concentration), ethylene glycol/water mix (50/50 max concentration).
$627.66 - $4,619.08CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Drum Size
Availability Pricing
Powerblanket FLUX05 Fluxwrap Cooling Insulating Blanket, 5 Gallon Bucket RK-42025-10 Mfr # FLUX05
COMPARE
5 gallons
$627.66CAD / Each
Powerblanket FLUX15 Fluxwrap Cooling Insulating Blanket, 15 Gallon Drum RK-42025-11 Mfr # FLUX15
COMPARE
15 gallons
$937.08CAD / Each
Powerblanket FLUX275 Fluxwrap Cooling Insulating Blanket, 275 Gallon Tote RK-42025-12 Mfr # FLUX275
COMPARE
275 gallons
$4,619.08CAD / Each
Powerblanket FLUX30 Fluxwrap Cooling Insulating Blanket, 30 Gallon Drum RK-42025-13 Mfr # FLUX30
COMPARE
30 gallons
$1,155.14CAD / Each
Powerblanket FLUX55 Fluxwrap Cooling Insulating Blanket, 55 Gallon Drum RK-42025-14 Mfr # FLUX55
COMPARE
55 gallons
$1,790.17CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat