North Slope Chillers Industrial Portable Chiller, 1/3 Ton, 4,000 BTU's/hr Capacity

Representative image only.

North Slope Chillers Industrial Portable Chiller, 1/3 Ton, 4,000 BTU's/hr Capacity

North Slope Chillers | Mfr: NSC0330-110/1| Item: 4202495

Maintains safe temperatures for critical materials and equipment

$7,985.77CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,985.77CAD / Each

Buy It Together

Current Item

North Slope Chillers Industrial Portable Chiller, 1/3 Ton, 4,000 BTU's/hr Capacity
North Slope Chillers Industrial Portable Chiller, 1/3 Ton, 4,000 BTU's/hr Capacity
4202495

$7,985.77CAD / Each
+ + =
Total Price 10984.12 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Simple to operate, install, and relocate
  • Four mounted casters allow for easy mobility (not available on Frost models)
  • Brazed plate heat exchanger
  • Designed for indoor operation
  • Air-cooled, closed-loop fluid chillers
  • 1 year warranty

More About this Item

These portable air-cooled stand-alone industrial chillers, equipped with a continuous duty, non-ferrous piping system, easily remove heat from your materials and transfer it to the surrounding ambient air. Designed for indoor operation, the chillers feature a hermetically sealed compressor, brazed plate heat exchanger, fluid level gauge, pressure gauge, digital controller, and powder-coated steel cabinet.

1 Year Warranty
Specifications
  • Reservoir Capacity (L)9.5
  • Max Temperature (° C)18.3
  • Min Temperature (° C)-9.5
  • Pump TypeCentrifugal
  • RefrigerantR134a
  • Max Flow Rate (L/min)22.7
  • Max Pump Pressure (PSI)15
  • Width (in)16
  • Height (in)19
  • Depth (in)18 5/8
  • Width (cm)40.6
  • Height (cm)48.3
  • Depth (cm)47.3
  • Power (VAC)110
  • Power (Hz)60
  • Power (amps)10.5
  • DescriptionIndustrial Portable Chiller, 1/3 Ton, 4,000 BTU's/hr Capacity
  • Warranty1 Year
Reviews
Q&A