PolyScience SD28R-30-A11B Standard Digital Recirculating Bath, 28L, -30 to 170 °C, 120V/60Hz

Representative image only.

PolyScience SD28R-30-A11B Standard Digital Recirculating Bath, 28L, -30 to 170 °C, 120V/60Hz

PolyScience | Mfr: SD28R-30-A11B| Item: 1221036

Advanced PID algorithms increase heat/cool responsiveness to ensure constant temperature

$10,792.58CAD / Each

for an additional
$461.17CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$10,792.58CAD / Each

Buy It Together

Current Item

PolyScience SD28R-30-A11B Standard Digital Recirculating Bath, 28L, -30 to 170 °C, 120V/60Hz
PolyScience SD28R-30-A11B Standard Digital Recirculating Bath, 28L, -30 to 170 °C, 120V/60Hz
1221036

$10,792.58CAD / Each
+ + =
Total Price 16270.64 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Bath cover and lid, drain valve, fittings, plumbing tape, clamps, drain tubing, nylon hose barb adapters for 3/8", 1/4", and 3/16" tubing, instruction manual, and power cord.

Key Features

  • Waterproof control panel swivels 180°
  • Extra-large backlit digital display can be easily seen from across a room
  • Standard digital controller
  • 28-L bath capacity
  • Refrigeration down to -30°C
  • 120 VAC operation
  • 2 year warranty

More About this Item

The unique WhisperCool™ environmental control system features part-load sound levels below that of conventional speech at a distance of two meters. This innovative environmental technology also optimizes compressor and evaporator performance, reducing overall energy consumption and prolonging compressor life. The front-mounted drain port and washable air filter simplify cleaning and maintenance. The chemical-resistant DuraTop™ top plate remains cool at high temperatures and is easily cleaned. Rear inlet/outlet ports also allow use in external process applications.

Standard Digital Controllers feature an easy-to-read 3.75" touch-pad LCD that displays actual and set point temperatures simultaneously.

Conformite EuropeenneETL ListedTwo year warranty
Specifications
  • Reservoir Capacity (L)28
  • Max Temperature (° C)170
  • Min Temperature (° C)-30
  • Cooling Capacity At 0° C (watts)505
  • Cooling Capacity At 20° C (watts)915
  • Pump TypeForce
  • RefrigerantR-404a
  • Max Flow Rate (L/min)11
  • Max Pump Pressure (PSI)3.5
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)18
  • Length (in)26 1/2
  • Height (in)26 29/32
  • Depth (cm)14
  • Working Area Width (in)14 1/8
  • Working Area Length (in)12 23/64
  • Working Area Depth (in)5 1/2
  • Heater Wattage (watts)1100
  • Temperature ControlPID
  • Temperature Sensor100 Ω Pt RTD
  • Port Connections¼" NPT(F)
  • Drain ValveYes
  • InterfaceRS-232
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)13
  • DescriptionStandard Digital 28L Refrigerated Bath Circulator, -30 to 170 °C, 120V/60Hz
  • Warranty2 years
Reviews
Q&A