PolyScience MX28C135-A11B Coliform Testing Circulating Baths, 120V, 60Hz

Representative image only.

PolyScience MX28C135-A11B Coliform Testing Circulating Baths, 120V, 60Hz

PolyScience | Mfr: MX28C135-A11B| Item: 1210580

Controller preset at 44.5°C complies with EPA testing regulations for fecal coliform contamination testing

$5,016.89CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,016.89CAD / Each

Buy It Together

Current Item

PolyScience MX28C135-A11B Coliform Testing Circulating Baths, 120V, 60Hz
PolyScience MX28C135-A11B Coliform Testing Circulating Baths, 120V, 60Hz
1210580

$5,016.89CAD / Each
+ + + + + +
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

$1,119.78CAD / Each
=
Total Price 28087.96 ADD 7 ITEMS TO CART
Product Description

Includes

bath cover, perforated stainless steel sample tray, 6-ft power cord, and instruction manual.

Key Features

  • Large backlit digital display can be seen from across most rooms
  • Integral re-circulating pump ensures uniform bath temperature
  • Hinged gabled see-through cover
  • 2 year warranty

More About this Item

For applications such as Standard Method Coliform Testing, general bacteriological testing, incubation, sample tempering, and routine laboratory use. This circulating bath is designed specifically for fecal coliform contamination testing, which is an indicator of E. Coli microorganisms and other pathogens presence. It is preset at 44.5°C temperature to comply with the EPA Total Coliform Rule (TCR) requirement.

Designed specifically for coliform testing, this lab-friendly circulating bath features PolyScience's MX Series digital controller. This highly intuitive, easy-to-use controller makes it simple to set commonly used coliform test temperatures, such as 44.5, 45.5, 41.5, and 35.0°C, or other temperatures from ambient +10 to 135°C. Bath and set point temperature are simultaneously displayed on a large 2.12 x 3 inch LCD readout.

For operational convenience, this bath is equipped with a tilting, see-through polycarbonate cover which drains back into the bath when opened. The lid is gabled to allow for taller vessels. The port in the top deck to accommodate an optional tap-water cooling coil, and an integral 1-speed (simplex) pump which can be used to circulate the bath liquid to other instruments using a closed-loop configuration. For added safety and durability, the bath features a precision molded phenolic top deck that remains cooler at high temperatures and is easily cleaned and disinfected. All wetted components are corrosion-resistant stainless steel and high-performance polymer.

Canadian Standards AssociationTwo year warrantyConformite Europeenne
Specifications
  • Bath TypeRecirculating Water Bath
  • Reservoir Capacity (L)28
  • Max Temperature (° C)135
  • Min Temperature (° C)Ambient +10
  • Pump TypeForce
  • RefrigerantR-134a
  • Max Flow Rate (L/min)12.8
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)13 7/8
  • Length (in)21 1/2
  • Height (in)18
  • Bath Opening Width (InchShort)12 7/8
  • Bath Opening Length (in)11 13/16
  • Heater Wattage (watts)1100
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature Sensor100 Ω Pt RTD
  • Display TypeLCD
  • Wetted MaterialsHP polymer and SS
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)6
  • DescriptionColiform Testing Circulating Baths, 120V, 60Hz
  • Warranty2 year
Reviews
Q&A