Durable tubing provides long pump life, outlasting silicone tubing
Withstands repeated clean-in-place (CIP) and steam-in-place (SIP) cleaning and sterilization
Excellent gas barrier with very low gas permeability
Opaque tubing—perfect for light sensitive fluids
Good general chemical resistance
USP Class VI and USP <87> compliant
Ideal for general-purpose, laboratory, and single-use applications
Free technical application support available to assist with tubing selection
1/8” ID X 1/4” OD
More About this Item
A combination of biocompatible fluid surface and exceptional flex life makes PharMed BPT tubing ideal for transferring sensitive bioprocessing fluids. Formulated for use in the pharmaceutical and biotechnology industries, it is ideal for use in cell harvesting, media processing, vaccine manufacturing, aseptic filling, and diagnostic testing applications.
The PharMed BPT tubing withstands repeated CIP and SIP, simplifying cleaning and sterilization. Tubing can be used with most commercial cleaners and sanitizers; autoclave up to five cycles or use gamma irradiation without affecting overall service life.
This specially formulated pump tubing features exceptional flex life characteristics and excellent wear properties to outlast silicone in peristaltic pumps and help minimize downtime due to tubing failures. The low permeability characteristics provide protection for sensitive fluids from gas ingress. Opaque tubing protects light-sensitive fluids from visible and UV lights.
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Specifications
Tubing FormulationPharMed® BPT
Tubing OD (in)1/4
Tubing OD (mm)6.4
Tubing ID (in)1/8
Tubing ID (mm)3.2
Wall Thickness (in)1/16
Wall Thickness (mm)1.6
ColorCream
Clarity (opaque)Yes
Max Working Pressure at 73 F (PSI)24
Max Pressure (bar)1.7
Min Temperature (° F)-75
Max Temperature (° F)275
Min Temperature (° C)-59
Max Temperature (° C)135
Max Vacuum (in Hg)29.9
Max Vacuum (mm Hg)760
Bend Radius (in)1/2
Bend Radius (mm)12.7
Length (ft)150
Sterilization MethodAutoclave;Gamma
Regulatory ApprovalsUSP;ADCF;RoHS
Durometer64 Shore A
DescriptionPharMed® BPT Biocompatible Peristaltic Pump Tubing, 1/8” ID X 1/4” OD; 150 Ft spool