PharMed BPT Biocompatible Peristaltic Pump Tubing, 1/32" ID x 5/32" OD; 25 Ft

Representative image only.

PharMed BPT Biocompatible Peristaltic Pump Tubing, 1/32" ID x 5/32" OD; 25 Ft

PharMed | Mfr: AY242606| Item: 5012350

Biocompatible inner bore is perfect for sensitive bioprocess fluids

$154.71CAD / Pkg of 1

$154.71CAD / Pkg of 1
Product Description

Key Features

  • Durable tubing provides long pump life, outlasting silicone tubing
  • Withstands repeated clean-in-place (CIP) and steam-in-place (SIP) cleaning and sterilization
  • Excellent gas barrier with very low gas permeability
  • Opaque tubing—perfect for light sensitive fluids
  • Good general chemical resistance
  • USP Class VI and USP <87> compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/32" ID x 5/32" OD

More About this Item

A combination of biocompatible fluid surface and exceptional flex life makes PharMed BPT tubing ideal for transferring sensitive bioprocessing fluids. Formulated for use in the pharmaceutical and biotechnology industries, it is ideal for use in cell harvesting, media processing, vaccine manufacturing, aseptic filling, and diagnostic testing applications.

The PharMed BPT tubing withstands repeated CIP and SIP, simplifying cleaning and sterilization. Tubing can be used with most commercial cleaners and sanitizers; autoclave up to five cycles or use gamma irradiation without affecting overall service life.

This specially formulated pump tubing features exceptional flex life characteristics and excellent wear properties to outlast silicone in peristaltic pumps and help minimize downtime due to tubing failures. The low permeability characteristics provide protection for sensitive fluids from gas ingress. Opaque tubing protects light-sensitive fluids from visible and UV lights.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationPharMed® BPT
  • Tubing OD (in)5/32
  • Tubing OD (mm)4
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorCream
  • Clarity (opaque)Yes
  • Max Working Pressure at 73 F (PSI)78
  • Max Pressure (bar)5.4
  • Min Temperature (° F)-75
  • Max Temperature (° F)275
  • Min Temperature (° C)-59
  • Max Temperature (° C)135
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)1/8
  • Bend Radius (mm)3.2
  • Length (ft)25
  • Sterilization MethodAutoclave;Gamma
  • Regulatory ApprovalsADCF;USP;RoHS
  • Durometer64 Shore A
  • DescriptionBiocompatible Peristaltic Pump Tubing, 1/32" ID x 5/32" OD; 25 Ft
Documents & Certificates
Reviews
Q&A