PendoTech PressureMAT® Sensor Monitor with 1 Pressure Sensor Input and 2 Outputs, psi

Representative image only.

PendoTech PressureMAT® Sensor Monitor with 1 Pressure Sensor Input and 2 Outputs, psi

PendoTech | Mfr: PMAT-S| Item: 5990010

Precision pressure monitoring for critical bioprocess applications

$3,433.00CAD / Each

$3,433.00CAD / Each

Buy It Together

Current Item

PendoTech PressureMAT® Sensor Monitor with 1 Pressure Sensor Input and 2 Outputs, psi
PendoTech PressureMAT® Sensor Monitor with 1 Pressure Sensor Input and 2 Outputs, psi
5990010

$3,433.00CAD / Each
+ + + =
Total Price 3892.55 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

PressureMAT® unit, cables for connection of pressure sensors, power supply, connectors for field wiring, mounting screws, and user guide.

Key Features

  • Designed for PendoTECH Single-Use Pressure Sensors™ for seamless integration
  • Portable, lightweight design for flexible use in labs and pilot plants
  • User-configurable min/max alarm set-points with relay output for process control
  • Data output via RS-232 for integration with PCs and control systems
  • 2 year warranty

More About this Item

The PendoTECH® PressureMAT® Sensor Monitor is a versatile, high-precision unit designed for real-time monitoring of pressure in filtration, chromatography, bioreactor monitoring, perfusion, and fill finish operations. With support for single-use pressure sensors, it provides continuous monitoring, one-touch zero tare functionality, and high-resolution readings. The system includes user-configurable alarms and relay output for automated control of pumps and valves. Featuring IP66/NEMA 4X protection and a data acquisition interface, the PressureMAT® ensures reliable and accurate pressure measurement for biopharmaceutical applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • AccuracyRefer to sensor type being used
  • Min Pressure (PSI)-11.5
  • Max Pressure (PSI)75
  • Process Connection1 pressure sensor input
  • Display8 line LCD backlit blue, pressure displayed as X.X psi
  • Output1 relay and 1 analog
  • Enclosure RatingIP66 / NEMA 4X
  • HousingABS plastic
  • Depth (in)2 1/4
  • Height (in)4 45/64
  • Width (in)4 45/64
  • Depth (cm)5.72
  • Height (cm)11.94
  • Width (cm)11.94
  • Power SourceVDC
  • DescriptionSensor Monitor with 1 Pressure Sensor Input and 2 Outputs
  • Warranty2 years
  • Power2.5 mm circular power jack (center post positive) or D9 12-24 volts DC, 4 watts (powered by wall supply)
Reviews
Q&A