PendoTech Cable Adapter for Single-Use Pressure Sensor, 12 ft (4 m)

Representative image only.

PendoTech Cable Adapter for Single-Use Pressure Sensor, 12 ft (4 m)

PendoTech | Mfr: PDKT-650-298| Item: 5990004

Seamless integration for Single-Use Pressure Sensors™

$106.82CAD / Each

$106.82CAD / Each

Buy It Together

Current Item

PendoTech Cable Adapter for Single-Use Pressure Sensor, 12 ft (4 m)
PendoTech Cable Adapter for Single-Use Pressure Sensor, 12 ft (4 m)
5990004

$106.82CAD / Each
+ +
PendoTech PressureMAT® DPG Handheld Pressure Monitor
5990009

$2,379.52CAD / Each
+ + =
Total Price 9334.14 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Universal compatibility with PendoTECH® Single-Use Pressure Sensors™
  • Polycarbonate straight connectors with luer ports for secure, adaptable tubing connections
  • 12-ft cable adapter for connection to PendoTECH® sensors or other devices
  • 2 year warranty

More About this Item

Optimize your PendoTECH® Single-Use Pressure Sensor™ setup with precision-engineered fittings and accessories. Our polycarbonate straight connectors - available in 1/4”, 3/8”, and 1/2” sizes - feature integrated luer ports for seamless tubing adaptation and fluid transfer in bioprocess applications. Additionally, the 12-ft cable adapter enables direct sensor connectivity to third-party transmitters, control systems, and custom circuits. Engineered with high-quality shielding, insulation, and flexible design, this adapter ensures reliable data transmission in critical processing environments.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Two year warranty
Specifications
  • Material26 AWG tinned copper conductors, brass pins, HDPE insulation, PVC jacket and connector, tinned copper with drain wire shield, aluminum mylar barrier
  • ColorBlack, white, red, and green conductor colors
  • Compatible WithPendoTECH® Single-Use Pressor Sensors™
  • ConnectionsStandard 4-pin connection and flying leads
  • Length (InchShort)144
  • Length (cm)400
  • DescriptionCable Adapter for Single-Use Pressure Sensor, 12 ft (4 m)
  • Warranty2 years
Reviews
Q&A