PendoTech Cable, Transmitter to PressureMAT® Plus Monitor, Single 4 to 20 mA Output, 2 m

Representative image only.

PendoTech Cable, Transmitter to PressureMAT® Plus Monitor, Single 4 to 20 mA Output, 2 m

PendoTech | Mfr: PDKT-TT1-PMAT| Item: 4852485

Cables for seamless integration of Single-Use Temperature Sensors™ to transmitters

$201.12CAD / Each

$201.12CAD / Each
Product Description

Key Features

  • 3-m (10-ft) reusable temperature sensor cable with 1/4" phone jack for quick connection to the transmitter
  • Use interface cable to transmit 4 to 20 mA signal to PressureMAT® Plus monitor
  • Connect transmitter to PressureMAT® monitor
  • Single 4 to 20 mA output
  • 1 year warranty

More About this Item

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Compatible WithBentop transmitter and PressureMAT® monitor
  • ConnectionsPin connector for one 4 to 20 mA output
  • DescriptionCable, Transmitter to PressureMAT® Monitor, Single 4 to 20 mA Output, 2 m
  • Warranty1 year
Reviews
Q&A