Ohaus Vortex-Genie SI-T236 2T Shaker, 600 to 3200 rpm, 120 VAC

Representative image only.

Ohaus Vortex-Genie SI-T236 2T Shaker, 600 to 3200 rpm, 120 VAC

Ohaus | Mfr: SI-T236| Item: 0472420

Enhanced vortex action for maximum high-speed touch mixing

$1,062.31CAD / Each

$1,062.31CAD / Each

Buy It Together

Current Item

Ohaus Vortex-Genie SI-T236 2T Shaker, 600 to 3200 rpm, 120 VAC
Ohaus Vortex-Genie SI-T236 2T Shaker, 600 to 3200 rpm, 120 VAC
0472420

$1,062.31CAD / Each
+ =
Total Price 1227.70 ADD 2 ITEMS TO CART
Product Description

Includes

Pop-off cup and 3" platform. Power cord and plug (no plug on 230 VAC model).

Key Features

  • Solid metal casing with rubber feet prevents shaker from ''walking'' across your benchtop
  • 2 year warranty

More About this Item

Vortex-Genie® 2T Shaker features both touch and hands-free operation. Shake samples from 1 to 60 seconds in touch mode, 1 to 60 minutes in hands-free mode, or continuously in the automatic untimed mode. The 2T shaker accepts all standard Genie attachments and accessories making it an economical addition to you laboratory. Includes pop-off cup and 3'' platform.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite EuropeenneCanadian Standards AssociationUL RecognizedETL ListedTwo year warranty
Specifications
  • Min Speed (rpm)600
  • Max Speed (rpm)3200
  • Platform Width (in)1.125
  • Platform Width (cm)3
  • Width (in)4.875
  • Height (in)6.5
  • Depth (in)6.5
  • Width (cm)12.3825
  • Height (cm)16.51
  • Depth (cm)16.51
  • TimerYes
  • Timer Range1 to 60 minutes
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)0.65
  • Description2T Shaker, 600 to 3200 rpm, 120 VAC
  • Warranty2 year
Reviews
Q&A