Ohaus Vortex-Genie SI-A246 Digital 2, 500 to 3000 rpm, 230 VAC

Representative image only.

Ohaus Vortex-Genie SI-A246 Digital 2, 500 to 3000 rpm, 230 VAC

Ohaus | Mfr: SI-A246| Item: 0472445

Enhanced vortex action for maximum high-speed touch mixing

$865.62CAD / Each

$865.62CAD / Each

Buy It Together

Current Item

Ohaus Vortex-Genie SI-A246 Digital 2, 500 to 3000 rpm, 230 VAC
Ohaus Vortex-Genie SI-A246 Digital 2, 500 to 3000 rpm, 230 VAC
0472445

$865.62CAD / Each
+ + =
Total Price 1082.43 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Pop-off cup and 3" platform. Power cord and plug (no plug on 230 VAC model).

Key Features

  • Solid metal casing with rubber feet prevents shaker from ''walking'' across your benchtop
  • 2 year warranty

More About this Item

Digital Vortex-Genie® 2 Shaker features both touch and hands-free operation with increased timer range. Shake samples from 1 to 99 seconds in touch mode, 1 to 99 minutes in hands-free mode, or continuously in the automatic untimed mode. Digital display provides accuracy, reproducibility, and repeatability. Accepts all standard Genie attachments and accessories and includes pop-off cup and 3" platform.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite EuropeenneTwo year warranty
Specifications
  • Min Speed (rpm)500
  • Max Speed (rpm)3000
  • Width (in)4.875
  • Height (in)6.5
  • Depth (in)6.5
  • Width (cm)12.3825
  • Height (cm)16.51
  • Depth (cm)16.51
  • Min Operating Temperature (° F)32
  • Max Operating Temperature (° F)100
  • Min Operating Temperature (° C)0
  • Max Operating Temperature (° C)38
  • TimerYes
  • Timer Range1 to 99 minutes
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)0.5
  • DescriptionDigital 2, 500 to 3000 rpm, 230 VAC
  • Warranty2 year
Reviews
Q&A