Ohaus V12P6 Valor 1000 Portion Control Scale, 15lb x .002lb

Representative image only.

Ohaus V12P6 Valor 1000 Portion Control Scale, 15lb x .002lb

Ohaus | Mfr: V12P6| Item: 1111355

Two-button operation allows for quick weight checking

$483.27CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$483.27CAD / Each

Buy It Together

Current Item

Ohaus V12P6 Valor 1000 Portion Control Scale, 15lb x .002lb
Ohaus V12P6 Valor 1000 Portion Control Scale, 15lb x .002lb
1111355

$483.27CAD / Each
+ + + =
Total Price 1298.79 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Plastic in-use cover and AC power adapter.

Key Features

  • Energy efficient – operates up to 1500 hours on four D cell batteries
  • Removable stainless steel platform for easy cleanup
  • Plastic in-use cover guards against food contamination
  • NSF and HACCP certified
  • Capacity 15 lbs
  • 1 year warranty

More About this Item

The Valor 1000 compact portion control scales are NSF certified, USDA-AMS listed, and support HACCP-certified systems for use in food processing and food preparation. They are simple to operate, easy to clean, and can function for up to 1500 hours before needing to replace the batteries.

Intuitive two-button operation and bright LCD screen with white backlight allows for quick, accurate weight checking and increase efficiency. A removable stainless steel weighing surface provides easy cleaning, while the durable ABS housing and plastic in-use cover help guard against food contamination and buildup. Other features include an up-front level bubble, adjustable feet, selectable weighing units, and integrated carry handles for easy portability.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (kg)6
  • Capacity (lbs)15
  • Readability (g)1
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery4 D batteries (not included)
  • Height (in)4 51/64
  • Width (in)10 1/5
  • Depth (in)10 19/32
  • Pan Length (in)9 21/32
  • Pan Width (in)7 31/64
  • Display Height (in)1
  • DescriptionPortion Control Scale, 15lb x .002lb
  • Warranty1 Year
Reviews
Q&A