Ohaus Valor 1000 - V12 Portion Control Scales

Two-button operation allows for quick weight checking
  • Energy efficient – operates up to 750 hours on four D alkaline batteries
  • Stainless-steel platform for easy cleanup
  • Plastic in-use cover guards against food contamination
  • NSF certified, supports HACCP systems
  • Class III NTEP approved
The Valor 1000 compact portion control scales are NSF certified, USDA-AMS listed, and support HACCP-certified systems for use in food processing and food preparation. They are simple to operate, easy to clean, and can function for up to 750 hours with backlight turned off before needing to replace the batteries.

Intuitive two-button operation and dual display with bright LCD screen with white backlight allows for quick, accurate weight checking and increase efficiency. A stainless-steel weighing surface provides easy cleaning, while the durable ABS housing and plastic in-use cover help guard against food contamination and buildup. Other features include an up-front level bubble, adjustable feet, selectable weighing units, integrated carry handles for easy portability, and RS-232 interface (cable sold separately).
$483.27CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (kg) Capacity (lbs) Readability (g)
Availability Pricing
Ohaus V12P2T Valor 1000-V12 Portion Control Scale, 2000g x 0.2g 5500045 Mfr # V12P2T
COMPARE
2 5 0.2
$483.27CAD / Each
Ohaus V12P5T Valor 1000-V12 Portion Control Scale, 5000g x 0.5g 5500046 Mfr # V12P5T
COMPARE
5 10 0.5
$483.27CAD / Each
Ohaus V12P10T Valor 1000-V12 Portion Control Scale, 10000g x 1g 5500047 Mfr # V12P10T
COMPARE
10 20 1
$483.27CAD / Each
Ohaus V12P20T Valor 1000-V12 Portion Control Scale, 20000g x 2g 5500048 Mfr # V12P20T
COMPARE
20 50 2
$483.27CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat