Ohaus Valor® 1000 Portion Control Scales

Two-button operation allows for quick weight checking
  • Energy efficient – operates up to 1500 hours on four D cell batteries
  • Removable stainless steel platform for easy cleanup
  • Plastic in-use cover guards against food contamination
  • NSF and HACCP certified
The Valor 1000 compact portion control scales are NSF certified, USDA-AMS listed, and support HACCP-certified systems for use in food processing and food preparation. They are simple to operate, easy to clean, and can function for up to 1500 hours before needing to replace the batteries.

Intuitive two-button operation and bright LCD screen with white backlight allows for quick, accurate weight checking and increase efficiency. A removable stainless steel weighing surface provides easy cleaning, while the durable ABS housing and plastic in-use cover help guard against food contamination and buildup. Other features include an up-front level bubble, adjustable feet, selectable weighing units, and integrated carry handles for easy portability.
$483.27CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (kg) Capacity (lbs) Readability (g)
Availability Pricing
Ohaus V12P3 Valor 1000 Portion Control Scale, 6lb x .001lb 1111354 Mfr # V12P3
COMPARE
3 6 0.5
$483.27CAD / Each
Ohaus V12P6 Valor 1000 Portion Control Scale, 15lb x .002lb 1111355 Mfr # V12P6
COMPARE
6 15 1
$483.27CAD / Each
Ohaus V12P15 Valor 1000 Portion Control Scale, 30lb x .005lb 1111356 Mfr # V12P15
COMPARE
15 30 2
$483.27CAD / Each
Ohaus V12P30 Valor 1000 Portion Control Scale, 60lb x .01lb 1111357 Mfr # V12P30
COMPARE
30 60 5
$483.27CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat