Ohaus R31P1502 Ranger 3000 Compact Bench Scale 1.5kg x 0.05g

Representative image only.

Ohaus R31P1502 Ranger 3000 Compact Bench Scale 1.5kg x 0.05g

Ohaus | Mfr: R31P1502| Item: 1161074

Increase productivity with rapid stabilization and large backlit display

$1,511.70CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,511.70CAD / Each

Buy It Together

Current Item

Ohaus R31P1502 Ranger 3000 Compact Bench Scale 1.5kg x 0.05g
Ohaus R31P1502 Ranger 3000 Compact Bench Scale 1.5kg x 0.05g
1161074

$1,511.70CAD / Each
+ + + + + =
Total Price 5441.23 ADD 6 ITEMS TO CART
Product Description

Includes

weigh-below hook, rechargeable battery and power cord.

Key Features

  • Rapid stabilization produces accurate results within one second and eliminates your wait time
  • SmarText™ menu navigation eliminates the need to master complex commands
  • User-friendly keys dedicated to TARE, Yes, No, Back and Exit menu functions
  • Easy-to-use weigh-below hook offers the functionality to weigh items that cannot be easily lifted on to the weighing pan
  • RS-232 standard for connection to printer or PC
  • Integrated carrying handle and internal rechargeable battery for portability
  • Maximum display resolution of 1:30,000, and a certified resolution of 1:3,000
  • Weighing functions include percent, parts counting, check weighing, accumulation and dynamic weighing
  • 1 year warranty

More About this Item

The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory.

Standard features include weigh-below hook, integral transportation handle, sealed front panel, menu lock switch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low battery indicator, auto shut-off and auto tare.

1 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (g)1500
  • Capacity (kg)1.5
  • Capacity (lbs)3
  • Readability (g)0.05
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Recharageable Seal Lead-Aid (included)
  • Power (VAC)100 to 240
  • Height (in)4 19/32
  • Width (in)12 1/5
  • Depth (in)12 29/32
  • Platform Length (in)11 51/64
  • Platform Width (in)8 29/32
  • Display Height (in)1 1/2
  • DescriptionRanger 3000 Compact Bench Scale 1.5kg x 0.05g
  • Warranty1 Year
Reviews
Q&A