Cole-Parmer IPS-400-30 115v Industrial Bench Scale, 30lb / 15kg x 0.001lb / 0.0005kg, Universal Voltage

Representative image only.

Cole-Parmer IPS-400-30 115v Industrial Bench Scale, 30lb / 15kg x 0.001lb / 0.0005kg, Universal Voltage

Cole-Parmer | Item: 1100029

Goes anywhere with built-in rechargeable battery

$895.82CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$895.82CAD / Each

Buy It Together

Current Item

Cole-Parmer IPS-400-30 115v Industrial Bench Scale, 30lb / 15kg x 0.001lb / 0.0005kg, Universal Voltage
Cole-Parmer IPS-400-30 115v Industrial Bench Scale, 30lb / 15kg x 0.001lb / 0.0005kg, Universal Voltage
1100029

$895.82CAD / Each
+ + + + + =
Total Price 7400.84 ADD 6 ITEMS TO CART
Product Description

Includes

Rechargeable battery, universal power supply, and plug adapters.

Key Features

  • Long 70-hour battery life means fewer recharging cycles
  • User IDs and password protection ensure security
  • Adjustable indicator is easy to see from any angle
  • Capacity tracker prevents overload conditions
  • Preset tare and selectable sample size make tasks more efficient
  • Bidirectional RS-232 interface connects with computers and printers
  • Rugged 304 stainless steel and ABS construction withstand harsh environments
  • Sealed keypad resists damage from dirt and spills
  • 5 year warranty

More About this Item

Industrial scales feature weighing, parts counting, percentage, checkweighing, dynamic, and accumulation functions.

5 Year WarrantyUL Listed to Canadian safety standards.UL Listed.
Specifications
  • Capacity (g)15000
  • Capacity (kg)15
  • Capacity (lbs)30
  • Readability (g)0.5
  • Repeatability (g)1
  • Linearity (g)1.5
  • Weighing Unitsg, kg, lb
  • Calibration TypeExternal
  • OutputRS-232
  • Stabilization Time (Sec)2
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240;115 / 220
  • Length (InchShort)20 1/10
  • Height (in)26 51/64
  • Width (in)11 51/64
  • Depth (in)20 1/2
  • Platform Length (in)11 13/16
  • Platform Width (in)15 11/16
  • Display Height (in)51/64
  • DescriptionIndustrial Bench Scale, 30lb / 15kg x 0.001lb / 0.0005kg, Universal Voltage
  • Warranty5 Years
Reviews
Q&A