Ohaus Genie SI-P246 Pulse, 230 VAC, Without Plug.

Representative image only.

Ohaus Genie SI-P246 Pulse, 230 VAC, Without Plug.

Ohaus | Mfr: SI-P246| Item: 0472439

True pulsing action providing more collisions and random motion

$909.08CAD / Each

$909.08CAD / Each

Buy It Together

Current Item

Ohaus Genie SI-P246 Pulse, 230 VAC, Without Plug.
Ohaus Genie SI-P246 Pulse, 230 VAC, Without Plug.
0472439

$909.08CAD / Each
+ + =
Total Price 1125.89 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

pop-off cup and 3" (7.6-cm) platform. Power cord with plug (no plug on 230V model).

Key Features

  • Ideal for applications requiring more aggressive action than standard vortexing.
  • Fully programmable the variable run/stop time provides quick pulsing or interval mixing to keep samples in suspension, or use in continuous mode for vortexing.
  • Featuring digital control and display of speed and time, this shaker will deliver reproducible and accurate mixing.
  • Accepts all standard Genie attachments (sold separately).
  • 2 year warranty

More About this Item

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite EuropeenneTwo year warranty
Specifications
  • Min Speed (rpm)500
  • Max Speed (rpm)3000
  • Width (in)14.8125
  • Height (in)6.5
  • Depth (in)6.5
  • Width (cm)37.62375
  • Height (cm)16.51
  • Depth (cm)16.51
  • DisplayDigital
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)0.5
  • DescriptionPulse, 230 VAC, Without Plug.
  • Warranty2 year
Reviews
Q&A