Ohaus G560 Vortex-Genie® 2 Shaker, 600 to 3200 rpm, 120 VAC

Representative image only.

Ohaus G560 Vortex-Genie® 2 Shaker, 600 to 3200 rpm, 120 VAC

Ohaus | Mfr: SI-0236| Item: 0472400

Enhanced vortex action for maximum high-speed touch mixing

$680.71CAD / Each

$680.71CAD / Each

Buy It Together

Current Item

Ohaus G560 Vortex-Genie® 2 Shaker, 600 to 3200 rpm, 120 VAC
Ohaus G560 Vortex-Genie® 2 Shaker, 600 to 3200 rpm, 120 VAC
0472400

$680.71CAD / Each
+ + =
Total Price 897.52 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Pop-off cup and 3" platform. Power cord and plug (Euro plug on 230 VAC model).

Key Features

  • Solid metal casing with rubber feet prevents shaker from ''walking'' across your benchtop
  • For 120 VAC operation
  • 2 year warranty

More About this Item

Vortex-Genie® 2 Shaker allows you to control speed intensity by varying pressure to the head. The variable speed shaking allows you to adjust the level of mixing from gentle shaking to vigorous vortexing. Easy-to-change platforms allow you to adapt your shaker to a variety of applications. Use the pop-off cup for single tube shaking or the 3'' platform for multiple tube or flask shaking.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Canadian Standards AssociationUL RecognizedETL ListedTwo year warranty
Specifications
  • Min Speed (rpm)600
  • Max Speed (rpm)3200
  • Platform Width (in)1.125
  • Platform Width (cm)3
  • Width (in)4.875
  • Height (in)6.5
  • Depth (in)6.5
  • Width (cm)12.3825
  • Height (cm)16.51
  • Depth (cm)16.51
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)0.65
  • Description2 Shaker, 600 to 3200 rpm, 120 VAC
Reviews
Q&A