Ohaus EXR2202N Explorer™ EXR Series NTEP Precision Top Loading Balance, 2200g x 0.01g, Touch Screen

Representative image only.

Ohaus EXR2202N Explorer™ EXR Series NTEP Precision Top Loading Balance, 2200g x 0.01g, Touch Screen

Ohaus | Mfr: EXR2202N| Item: 2060554

High-performance balances with NTEP certification offer intuitive interface and outstanding accuracy

$6,373.89CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$6,373.89CAD / Each

Buy It Together

Current Item

Ohaus EXR2202N Explorer™ EXR Series NTEP Precision Top Loading  Balance, 2200g x 0.01g, Touch Screen
Ohaus EXR2202N Explorer™ EXR Series NTEP Precision Top Loading Balance, 2200g x 0.01g, Touch Screen
2060554

$6,373.89CAD / Each
+
Ohaus SF40A Compact Dot Matrix Impact Printer
1161068

$2,286.70CAD / Each
+ =
Total Price 8964.85 ADD 3 ITEMS TO CART
Product Description

Includes

Power cord with AC adapter and plug.

Key Features

  • Intuitive 7" full-color VGA touchscreen simplifies operation
  • Advanced weighing applications and fast stabilization improve productivity
  • User management and audit trail support GLP/GMP compliance
  • Flexible connectivity with USB, RS-232, and optional Ethernet
  • Full metal housing ensures durability in demanding environments
  • NTEP legal-for-trade and Measurement Canada approved for regulated weighing applications
  • 2200 g capacity with 0.01 g readability
  • 2 year warranty

More About this Item

Explorer™ EXR precision balances with NTEP certification are designed for regulated environments requiring legal-for-trade compliance without compromising performance. The intuitive 7" full-color VGA touchscreen simplifies operation, while fast stabilization and advanced weighing applications improve productivity in laboratory and industrial settings. Automatic, user-triggered, and span calibration options ensure precise measurements; the built-in automatic calibration performs self-calibration using an internal mass. Select from 11 application modes: Basic Weighing, Parts Counting, Check Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Totalization, Formulation, Differential, Density Determination, Peak Hold.
Easily manage weighing operations on the 7" touchscreen display. An easy-to-clean, chemical-resistant glass panel displays vibrant colors for easy viewing. Touchless sensors located on the terminal activate often used functions such as print, zero, tare, or calibrate, simply wave your hand over the sensors to activate. Built-in RS-232, USB (A and C), and Ethernet connections provide seamless data transfer; order optional dongle for Bluetooth® and Wi-Fi capabilities. Save and recall up to 1000 sample library records to simplify your weighing operation. Each record may contain minimum weight, sample name, sample ID, batch ID, project name, and more.

Two year warrantyNTEP
Specifications
  • Capacity (g)2200
  • Capacity (kg)2.2
  • Readability (mg)10
  • Readability (g)0.01
  • Repeatability (mg)7
  • Linearity (mg)60
  • Weighing Unitsg, ct, oz, ozt, Grain, dwt, lb, kg
  • Calibration TypeAutomatic
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Czech, Hungarian, Portuguese, Chinese, Japanese, Korean, and Turkish
  • OutputUSB Host (Type A) x2; USB Device (Type C) x1; Ethernet x1; RJ11 for fingerprint accessory x 1; RS-232 x1; Optional Bluetooth/WiFi dongle (through USB Host Type A) x 1
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Power (VAC)100 to 250
  • Power (Hz)50/60
  • Height (in)3 3/4
  • Width (in)15 1/2
  • Depth (in)15 1/2
  • Pan Length (in)7
  • Pan Width (in)7 7/8
  • Display Height (in)2 5/8
  • Display Width (in)4 3/4
  • Draft Shield Depth (in)15 1/2
  • Chamber Height (in)10 3/8
  • Chamber Width (in)7 1/8
  • Chamber Depth (in)6 3/4
  • Min Temperature (° C)10
  • Max Temperature (° C)30
  • DescriptionExplorer™ EXR Series NTEP Precision Top Loading Balance, 2200g x 0.01g, Touch Screen
  • Warranty2 year
Reviews
Q&A