Ohaus SF40A/BT Compact Dot Matrix Impact Printer with RS232 and Two Bluetooth Connections for use with Balances

Representative image only.

Ohaus SF40A/BT Compact Dot Matrix Impact Printer with RS232 and Two Bluetooth Connections for use with Balances

Ohaus | Mfr: SF40A/BT| Item: 2060565

Ensure accurate documentation of weighing results

$2,593.17CAD / Each

$2,593.17CAD / Each

Buy It Together

Current Item

Ohaus SF40A/BT Compact Dot Matrix Impact Printer with RS232 and Two Bluetooth Connections for use with Balances
Ohaus SF40A/BT Compact Dot Matrix Impact Printer with RS232 and Two Bluetooth Connections for use with Balances
2060565

$2,593.17CAD / Each
+
Ohaus 12120799 Dot Matrix Printer Paper; 57.5 mm
1190234

$45.68CAD / Each
=
Total Price 2638.85 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Bluetooth® adapters (printer side and balance side), one paper roll, rotary axis, ink ribbon, USB-mini cable, and power adapter with cable.

Key Features

  • Connects to your RS-232 interface for accurate record keeping
  • Lightweight (470 g)
  • Wall mountable
  • Small footprint: 106W x 180D x 88 H mm
  • Prints 40 characters per line, approximately 1.2 lines per second
  • Statistics and totalization modes and clock ensure accurate and compliant reporting
  • Perform zero and tare operations directly from the printer
  • Easily connect to a balance using RS-232 or Bluetooth® connection
  • 1 year warranty

More About this Item

Portable printers offer high performance, advanced functionality, and easy connectivity to OHAUS balances and scales.

Suitable for environments that require cable-free printing, such as biological laboratory cabinets in the cleanroom. Language options include English, Spanish, German, Italian, French, Chinese, Korean, Japanese, Russian, Polish, Portuguese, Hungarian and Czech.

1 Year Warranty
Specifications
  • Compatible WithExplorer®, Navigator®, MB Series Moisture Analyzers and ‘T’ Series indicators
  • ConnectionsRS232, Bluetooth
  • Height (in)3
  • Width (InchShort)5 1/2
  • Depth (InchShort)8 1/8
  • Power (VAC)100 to 240
  • DescriptionCompact Dot Matrix Impact Printer with RS232 and Two Bluetooth Connections for use with Ohaus Balances
  • Warranty1 year
Reviews
Q&A