Ohaus 100A Static Ionizer

Representative image only.

Ohaus 100A Static Ionizer

Ohaus | Mfr: 30130302| Item: 1101553

$4,010.57CAD / Each

$4,010.57CAD / Each
Product Description

Key Features

  • Helps achieve a more stable and accurate reading by eliminating static
  • Eliminate static charge from samples by generating ions with little or no reverse charge—great for highly-electrified samples
  • Compact and lightweight with no fan and no breeze to affect the balance
  • Easy-to-use and safe to install with no high-voltage wiring
  • Use with an analytical or toploading balances
  • 1 year warranty

More About this Item

ION-100A Ionizer optimizes the accuracy of results when weighing extremely finite samples by
mitigating static charges that can lead to inaccuracies. ION-100A eliminates static electricity on plastic and glass we ghing vessels which are particularly prone to attracting static charges. The ION-100A Ionizer used with an OHAUS balance adds an extra level of assurance that outside factors will not impact the accuracy of weighing data.

1 Year Warranty
Specifications
  • Height (in)4 51/64
  • Width (in)7 29/32
  • Depth (in)5 1/5
  • DescriptionStatic Ionizerion-100A
  • Warranty1 year
Reviews
Q&A