Ohaus EXR124 Explorer™ EXR Series Analytical Balance, 120g x 0.1mg, Draftshield, Touch Screen

Representative image only.

Ohaus EXR124 Explorer™ EXR Series Analytical Balance, 120g x 0.1mg, Draftshield, Touch Screen

Ohaus | Mfr: EXR124| Item: 2060517

High-performance balances offer intuitive interface and outstanding accuracy

$9,183.64CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$9,183.64CAD / Each

Buy It Together

Current Item

Ohaus EXR124 Explorer™ EXR Series Analytical Balance, 120g x 0.1mg, Draftshield, Touch Screen
Ohaus EXR124 Explorer™ EXR Series Analytical Balance, 120g x 0.1mg, Draftshield, Touch Screen
2060517

$9,183.64CAD / Each
+
Ohaus SF40A Compact Dot Matrix Impact Printer
1161068

$2,286.70CAD / Each
+ =
Total Price 11774.60 ADD 3 ITEMS TO CART
Product Description

Includes

Draft shield and power cord with AC adapter and plug.

Key Features

  • Achieve consistent results with built-in automatic calibration
  • Delivers 0.1 mg repeatability and 0.06 mg linearity for outstanding accuracy and reliability
  • Anti-static draft shield minimizes static electricity around the balance
  • Manage weighing on the intuitive 7” glass touchscreen display
  • Two touchless sensors—set to activate print, zero, tare, or calibrate
  • Digital leveling bubble ensures a smooth and straightforward setup
  • RS-232, USB, and Ethernet connections provide seamless data transfer
  • Supports HID connection to PC or keyboard without drivers
  • Save up to 1000 application sample libraries to easily manage multiple sample profiles
  • Power saving features include auto dim, auto standby, and sleep mode
  • Full metal housing offers durability
  • 120 g capacity with 0.1 mg readability
  • 2 year warranty

More About this Item

Enhance your workflow with the Explorer™ EXR analytical balances featuring outstanding weighing performance, intuitive touchscreen display, and advanced communication capabilities. Automatic, user-triggered, and span calibration options ensure precise measurements; the built-in automatic calibration performs self-calibration using an internal mass. Select from 11 application modes: Basic Weighing, Parts Counting, Check Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Totalization, Formulation, Differential, Density Determination, Peak Hold.

Easily manage weighing operations on the 7” touchscreen display. An easy-to-clean, chemical-resistant glass panel displays vibrant colors for easy viewing. Removable draft shield offers hassle-free cleaning and long-term care. Anti-static coating on the draft shield reduces static electricity around the balance ensuring accurate results. Touchless sensors located on the terminal activate often used functions such as print, zero, tare, or calibrate, simply wave your hand over the sensors to activate.

Built-in RS-232, USB (A and C), and Ethernet connections provide seamless data transfer; order an optional dongle for Bluetooth® and Wi-Fi capabilities. Save and recall up to 1000 sample library records to simplify your weighing operation. Each record may contain minimum weight, sample name, sample ID, batch ID, project name, and more.

Two year warranty
Specifications
  • Capacity (g)120
  • Readability (mg)0.1
  • Repeatability (mg)0.1
  • Linearity (mg)0.06
  • Weighing Unitsg, mg, ct, N, oz, ozt, GN, dwt, mo, msg, tl H, tl S, tl T, tcl, tola, baht,Customer 1, Customer 2
  • Calibration TypeAutomatic
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Czech, Hungarian, Portuguese, Chinese, Japanese, Korean, and Turkish
  • OutputUSB Host (Type A) x2; USB Device (Type C) x1; Ethernet x1; RJ11 for fingerprint accessory x 1; RS-232 x1; Optional Bluetooth/WiFi dongle (through USB Host Type A) x 1
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Power (VAC)100 to 250
  • Power (Hz)50/60
  • Height (in)14 3/16
  • Width (in)15 1/2
  • Depth (in)15 1/2
  • Pan Length (in)3 1/2
  • Pan Width (in)3 1/2
  • Draft Shield Height (in)10 3/8
  • Draft Shield Width (in)7 1/8
  • Display Height (in)2 5/8
  • Display Width (in)4 3/4
  • Draft Shield Depth (in)15 1/2
  • Chamber Height (in)10 3/8
  • Chamber Width (in)7 1/8
  • Chamber Depth (in)6 3/4
  • Min Temperature (° C)10
  • Max Temperature (° C)30
  • DescriptionExplorer™ EXR Series Analytical Balance, 120g x 0.1mg, Draftshield, Touch Screen
  • Warranty2 year
Reviews
Q&A