Ohaus EXP125D/AD Explorer Plus™ EXP Series Semi-Micro Balance, 82g/120g x 0.01mg/0.1mg, Auto-Draftshield, Touch Screen, 15 Application Modes

Representative image only.

Ohaus EXP125D/AD Explorer Plus™ EXP Series Semi-Micro Balance, 82g/120g x 0.01mg/0.1mg, Auto-Draftshield, Touch Screen, 15 Application Modes

Ohaus | Mfr: EXP125D/AD| Item: 2060491

Superb accuracy, seamless set up, intuitive interface, user safety features, and advanced communication capabilities in one unit to deliver outstanding weighing performance

$13,904.38CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$13,904.38CAD / Each

Buy It Together

Current Item

Ohaus EXP125D/AD Explorer Plus™ EXP Series Semi-Micro Balance, 82g/120g x 0.01mg/0.1mg, Auto-Draftshield, Touch Screen, 15 Application Modes
Ohaus EXP125D/AD Explorer Plus™ EXP Series Semi-Micro Balance, 82g/120g x 0.01mg/0.1mg, Auto-Draftshield, Touch Screen, 15 Application Modes
2060491

$13,904.38CAD / Each
+ +
Ohaus FIN-100A Fingerprint Scanner for Balances
2060561

$601.14CAD / Each
=
Total Price 14809.78 ADD 3 ITEMS TO CART
Product Description

Includes

Draft shield and power cord with AC adapter and plug.

Key Features

  • Achieve consistent results with built-in automatic calibration
  • Delivers 0.02 mg repeatability and 0.06 mg linearity for outstanding accuracy and reliability
  • Anti-static, anti-pinch draft shield for safe sample handling
  • Built-in ionizer removes the static charge from the sample surface Sample spotlight for enhanced visibility
  • Manage weighing on the intuitive 7” glass touchscreen display
  • Two touchless sensors—set to activate print, zero, tare, or calibrate
  • Motorized leveling system ensures a smooth and straightforward setup
  • Detachable terminal adds flexibility
  • RS-232, USB, and Ethernet connections provide seamless data transfer
  • Supports HID connection to PC or keyboard without drivers
  • Save up to 3000 application sample libraries to easily manage multiple sample profiles
  • Power saving features include auto dim, auto standby, and sleep mode
  • Full metal housing offers durability
  • 82 g / 120 g dual-capacity with 0.01 mg / 0.1 mg readability
  • 2 year warranty

More About this Item

Enhance your workflow with the Explorer Plus™ EXP semi-micro analytical balances featuring outstanding weighing performance, intuitive touchscreen display, user safety features, and advanced communication capabilities. Automatic, user-triggered, and span calibration options ensure precise measurements; the built-in automatic calibration performs self-calibration using an internal mass. A built-in motorized leveling system with a digital bubble automatically levels the balance with the push of a button for a smooth setup.

Easily manage weighing operations on the 7” touchscreen display. An easy-to-clean, chemical-resistant glass panel displays vibrant colors for easy viewing. Detachable terminal offers flexibility—ideal for small labs or placing outside fume hoods. Removable draft shield offers hassle-free cleaning and long-term care. Anti-pinch automatic draft shield door protects user and sample. Anti-static coating and built-in ionizer remove static charge for a stable measuring environment. Set status light to indicate overload or underload. A sample spotlight provides clear visibility for easy sample handling. Touchless sensors located on the terminal activate often used functions such as print, zero, tare, or calibrate, simply wave your hand over the sensors to activate.

Select from 15 application modes: Basic Weighing, Parts Counting, Check Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Totalization, Formulation, Differential, Density Determination, Peak Hold, Pipette Adjustment, SQC, Fill Weight Variation, Flow Rate Control. Built-in RS-232, USB (A and C), and Ethernet connections provide seamless data transfer; order an optional dongle for Bluetooth® and Wi-Fi capabilities. Save and recall up to 3000 sample library records to simplify your weighing operation. Each record may contain minimum weight, sample name, sample ID, batch ID, project name, and more. Order an optional fingerprint scanner for added security and a convenient and secure way to log in.

Two year warranty
Specifications
  • Capacity (g)120
  • Capacity Dual Range82 g / 120 g
  • Readability Dual Range0.01 mg / 0.1 mg
  • Readability (mg)0.01
  • Repeatability (mg)0.02
  • Linearity (mg)0.06
  • Weighing Unitsg, mg, ct, N, oz, ozt, GN, dwt, mo, msg, tl H, tl S, tl T, tcl, tola, baht,Customer 1, Customer 2
  • Calibration TypeAutomatic
  • LanguagesEnglish, German, French, Spanish, Italian, Polish, Czech, Hungarian, Portuguese, Chinese, Japanese, Korean, and Turkish
  • OutputUSB Host (Type A) x2; USB Device (Type B) x1; USB Device (Type C) x1; Ethernet x1; RJ11 for fingerprint accessory x 1; RS-232 x1; Optional Bluetooth/WiFi dongle (through USB Host Type A) x 1
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Power (VAC)100 to 250
  • Power (Hz)50/60
  • Height (in)14 5/8
  • Width (in)16 1/8
  • Depth (in)15 1/2
  • Pan Length (in)3 1/8
  • Pan Width (in)3 1/8
  • Draft Shield Height (in)10 3/8
  • Draft Shield Width (in)7 1/8
  • Display Height (in)2 5/8
  • Display Width (in)4 3/4
  • Draft Shield Depth (in)15 1/2
  • Chamber Height (in)10 3/8
  • Chamber Width (in)7 1/8
  • Chamber Depth (in)6 3/4
  • Min Temperature (° C)10
  • Max Temperature (° C)30
  • DescriptionExplorer Plus™ EXP Series Semi-Micro Balance, 82g/120g x 0.01mg/0.1mg, Auto-Draftshield, Touch Screen, 15 Application Modes
  • Warranty2 year
Reviews
Q&A