Ohaus EX10201N Explorer Toploading Balance, 10200g x 0.1g with NTEP Certified

Representative image only.

Ohaus EX10201N Explorer Toploading Balance, 10200g x 0.1g with NTEP Certified

Ohaus | Mfr: EX10201N| Item: 1180051

The Explorer is perfect for university research, teaching laboratories, general lab and industrial applications

$8,570.71CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$8,570.71CAD / Each

Buy It Together

Current Item

Ohaus EX10201N Explorer Toploading Balance, 10200g x 0.1g with NTEP Certified
Ohaus EX10201N Explorer Toploading Balance, 10200g x 0.1g with NTEP Certified
1180051

$8,570.71CAD / Each
+ + =
Total Price 13884.50 ADD 3 ITEMS TO CART
Product Description

Includes

below-balance weighing hook, security bracket, and AC adapter

Key Features

  • Intelligent performance – optimized linearity and repeatability
  • Intelligent calibration - AutoCal automatic internal calibration ensures your results are accurate
  • Intuitive operation – Large color touch-screen display and icon-driven application software
  • Intuitive software - SmarText™ 2.0 is OHAUS’ easy-to-use graphical software
  • Practical touchless sensors - Hands-free operation
  • Ingenious modular design - Display can be separated from the weighing base for maximum flexibility in any work area
  • Autocal automatic internal calibration ensures results are accurate
  • 2 year warranty

More About this Item

The OHAUS Explorer’s advanced applications simplify even the most complex laboratory measurements. Whether it’s determining the difference between initial and residual weights or calculating the density of solids and liquids, Explorer eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless.

UL Listed.Canadian Standards AssociationNTEPTwo year warranty
Specifications
  • Capacity (g)10200
  • Capacity (kg)10.2
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, mg, kg, ct, oz, gr, lb, dwt, gr, N, mom, Mesghal, tael, tical, tola, baht, 3 custom units
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Polish, Portuguese, Chinese, Korean
  • OutputRS-232 / USB
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)4
  • Width (in)9
  • Depth (in)15 1/2
  • Pan Length (in)7 1/2
  • Pan Width (in)8
  • DescriptionExplorer Toploading Balance, 10200g x 0.1g with NTEP Certified
  • Warranty2 Years
Reviews
Q&A