Ohaus DFD25P1000E1S Defender Drum Scale, 1,000 lb x 0.2 lb, 30" x 30" Platform

Representative image only.

Ohaus DFD25P1000E1S Defender Drum Scale, 1,000 lb x 0.2 lb, 30" x 30" Platform

Ohaus | Mfr: DFD25P1000E1S| Item: 1160110

Low profile, portable floor scale ideal for drums, pallet jacks and carts

$2,083.37CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,083.37CAD / Each

Buy It Together

Current Item

Ohaus DFD25P1000E1S Defender Drum Scale, 1,000 lb x 0.2 lb, 30" x 30" platform
Ohaus DFD25P1000E1S Defender Drum Scale, 1,000 lb x 0.2 lb, 30" x 30" platform
1160110

$2,083.37CAD / Each
+ + =
Total Price 2929.84 ADD 3 ITEMS TO CART
Product Description

Includes

Indicator, and standard AC adapter with USB type-C cable.

Key Features

  • Built-in front/back access ramps for easy loading
  • Four nickel-plated alloy steel load cells offer durable precision
  • Easily portable with stainless steel handles and polyurethane wheels
  • IP65 rated die-cast aluminum junction box
  • 1 year warranty

More About this Item

These portable drum scales with stainless steel handles and two integrated high-density polyurethane wheels allow you to easily lift the scale on its side and move it around your facility floor. The powder coated carbon steel treaded platform enables the scales to stand up to heavy industrial use, while the front and back access ramps allow pallet jacks, carts, and drums to be easily rolled onto the platform. Items can be weighed on the treaded platform or across side rails for larger items.

Features include a DT25P Defender 2500 indicator, four IP67 nickel-plated alloy steel load cells, and folding stainless-steel cleats to store the 20 ft. indicator cord. The indicator features a LCD display with white backlight for a clear display of weighing results, RS-232 and USB type-C communication ports, stability indicator, overload/underload indicators, auto-off, and auto tare.

The drum scales are available in five models with two platform sizes of 30” x 30” and 36” x 36” with capacities from 500 to 2,500 lbs, allowing for greater flexibility to meet your weighing needs

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Capacity (kg)453.6
  • Capacity (lbs)1000
  • Readability (g)100
  • Weighing Unitslb, kg
  • OutputRS-232, USB Type C
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Battery4 AA batteries (not included)
  • Platform Length (in)30
  • Platform Width (in)30
  • Display Column Height (in)1 1/10
  • Readability (kg)1/10
  • DescriptionDefender Drum Scale, 1,000 lb x 0.2 lb, 30" x 30" Platform
  • Warranty1 year
Reviews
Q&A