Ohaus DT25P Defender 2500 Scale Indicator, ABS Plastic; 100-240 VAC, 50/60 Hz

Representative image only.

Ohaus DT25P Defender 2500 Scale Indicator, ABS Plastic; 100-240 VAC, 50/60 Hz

Ohaus | Mfr: DT25P| Item: 1160114

Ideal for weighing moving items or objects with fluctuating weight

$555.47CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$555.47CAD / Each

Buy It Together

Current Item

Ohaus DT25P Defender 2500 Scale Indicator, ABS Plastic; 100-240 VAC, 50/60 Hz
Ohaus DT25P Defender 2500 Scale Indicator, ABS Plastic; 100-240 VAC, 50/60 Hz
1160114

$555.47CAD / Each
+
Ohaus SF40A Compact Dot Matrix Impact Printer
1161068

$2,286.70CAD / Each
+ =
Total Price 3146.43 ADD 3 ITEMS TO CART
Product Description

Includes

Standard AC adapter with USB type-C cable.

Key Features

  • Large, bright display offers clear result for fast processing
  • Operates with AC power adapter, via a USB Type-C port, or batteries
  • Easy mounts on a desk or wall
  • 1 year warranty
  • 1 year warranty

More About this Item

The Defender 2500 indicator provides an affordable yet robust solution for weighing applications that require functionality, dependability, and durability. The large bright LCD display with white backlight clearly shows results for easy use. It comes with software for multiple common industrial weighing modes such as parts counting, totalization, dynamic weighing, display hold and peak hold.

RS232 and USB ports offer easy data communication with other systems or printers. You can operate the indicator with an AC power adapter, via a USB Type-C port or by using 4 AA batteries (not included). The indicator features an ABS housing and powder coated steel bracket for desk or wall mounting, stability indicator, overload/underload indicators, auto-off, and auto tare.

Conformite EuropeenneCanadian Standards Association1 Year Warranty
Specifications
  • Accessory TypeIndicator
  • Power (VAC)100 to 240
  • Battery4 x AA batteries (not included)
  • MaterialABS
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Height (in)4
  • Width (in)8 1/10
  • Depth (in)3 19/32
  • DescriptionDefender 2500 Scale Indicator, ABS Plastic; 100-240 VAC, 50/60 Hz
  • Warranty1 year
Reviews
Q&A