Ohaus Defender 2500 Series Industrial Drum Scales with Indicator

Low profile, portable floor scale ideal for drums, pallet jacks and carts
  • Built-in front/back access ramps for easy loading
  • Four nickel-plated alloy steel load cells offer durable precision
  • Easily portable with stainless steel handles and polyurethane wheels
  • IP65 rated die-cast aluminum junction box
These portable drum scales with stainless steel handles and two integrated high-density polyurethane wheels allow you to easily lift the scale on its side and move it around your facility floor. The powder coated carbon steel treaded platform enables the scales to stand up to heavy industrial use, while the front and back access ramps allow pallet jacks, carts, and drums to be easily rolled onto the platform. Items can be weighed on the treaded platform or across side rails for larger items.

Features include a DT25P Defender 2500 indicator, four IP67 nickel-plated alloy steel load cells, and folding stainless-steel cleats to store the 20 ft. indicator cord. The indicator features a LCD display with white backlight for a clear display of weighing results, RS-232 and USB type-C communication ports, stability indicator, overload/underload indicators, auto-off, and auto tare.

The drum scales are available in five models with two platform sizes of 30” x 30” and 36” x 36” with capacities from 500 to 2,500 lbs, allowing for greater flexibility to meet your weighing needs
$2,083.37 - $2,582.85CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Capacity (lbs) Platform Length (in) Platform Width (in)
Availability Pricing
Ohaus DFD25P500E1S Defender Drum Scale, 500 lb x 0.1 lb, 30" x 30" Platform 1160109 Mfr # DFD25P500E1S
COMPARE
500 30 30
$2,083.37CAD / Each
Ohaus DFD25P1000E1S Defender Drum Scale, 1,000 lb x 0.2 lb, 30" x 30" Platform 1160110 Mfr # DFD25P1000E1S
COMPARE
1000 30 30
$2,083.37CAD / Each
Ohaus DFD25P2500E1S Defender Drum Scale, 2,500 lb x 0.5 lb, 30" x 30"  Platform 1160111 Mfr # DFD25P2500E1S
COMPARE
2500 30 30
$2,083.37CAD / Each
Ohaus DFD25P1000E1R Defender Drum Scale, 1,000 lb x 0.2 lb, 36" x 36" Platform 1160112 Mfr # DFD25P1000E1R
COMPARE
1000 36 36
$2,582.85CAD / Each
Ohaus DFD25P2500E1R Defender Drum Scale, 2,500 lb x 0.5 lb, 36" x 36" Platform 1160113 Mfr # DFD25P2500E1R
COMPARE
2500 36 36
$2,582.85CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat