Ohaus D75C1L Defender® 3000 Base, IP67-Rated Load Cell, 21.7"x16.5" Platform, 75kg x 10g

Representative image only.

Ohaus D75C1L Defender® 3000 Base, IP67-Rated Load Cell, 21.7"x16.5" Platform, 75kg x 10g

Ohaus | Mfr: D75C1L| Item: 1134881

Economical yet durable weighing bases are ideal for industrial weighing

$2,783.23CAD / Each

$2,783.23CAD / Each

Buy It Together

Current Item

Ohaus D75C1L Defender® 3000 Base, IP67-Rated Load Cell, 21.7"x16.5" Platform, 75kg x 10g
Ohaus D75C1L Defender® 3000 Base, IP67-Rated Load Cell, 21.7"x16.5" Platform, 75kg x 10g
1134881

$2,783.23CAD / Each
+ =
Total Price 3169.26 ADD 2 ITEMS TO CART
Product Description

Includes

Rubber leveling feet.

Key Features

  • 304 stainless steel (SS) platform with stand rough environments
  • NTEP certified and Measurement Canada Class III certified
  • SS frame and silicon sealed IP67-rated SS load cell
  • 75 kg (150 lb) capacity x 10 g (0.02 lb) readability
  • 21.7" x 16.5" (55 x 42 cm) 304 SS removable platform
  • 1 year warranty

More About this Item

These heavy-duty scale bases feature removable 304 stainless steel platform for quick and easy cleaning. Mix and match with Defender 3000 indicators and mount system to create a scale that matches your application. All models feature single-point load cell. Select from bases with aluminum load cell that is sealed against moisture or washdown bases with silicon sealed IP67-rated stainless steel load cell.

1 Year WarrantyConformite EuropeenneIP 67NTEP
Specifications
  • Capacity (g)75000
  • Capacity (kg)75
  • Capacity (lbs)150
  • Readability (g)10
  • Height (in)5 5/16
  • Platform Length (in)21 3/4
  • Platform Width (in)16 1/2
  • DescriptionIP67-Rated Load Cell, 21.7"x16.5" Platform, 75kg x 10g
  • Warranty1 Year
Reviews
Q&A