Ohaus i-DT33P Defender® 3000 Indicator, ABS Plastic; 100-240 VAC, 50/60 Hz

Representative image only.

Ohaus i-DT33P Defender® 3000 Indicator, ABS Plastic; 100-240 VAC, 50/60 Hz

Ohaus | Mfr: DT33P| Item: 1134821

Precise, versatile, and remarkably durable balance indicators to weighing applications

$720.49CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$720.49CAD / Each

Buy It Together

Current Item

Ohaus i-DT33P Defender® 3000 Indicator, ABS Plastic; 100-240 VAC, 50/60 Hz
Ohaus i-DT33P Defender® 3000 Indicator, ABS Plastic; 100-240 VAC, 50/60 Hz
1134821

$720.49CAD / Each
+ +
Ohaus 30424409 LC Extension Cable, 9 meters, D52
1180345

$386.03CAD / Each
=
Total Price 1410.78 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Large 6-digit, 7-segment LCD with multi-color backlight provides easy-to-read measurements
  • Designed with bi-directional RS-232 interface for printing or data connectivity
  • NTEP Class III/IIIL certified
  • Constructed of ABS housing and powder-coated steel mounting bracket
  • 1 year warranty

More About this Item

Ohaus® Defender® 3000 indicators are designed with multiple application modes including Weighing, Counting, Checkweighing, and Totalization. Easily read results on the large multicolor backlit LCD with 45 mm high digits.

Indicators are available with a durable ABS housing and powder coated steel mounting bracket or with an IP66 stainless steel housing and mounting bracket.

1 Year WarrantyConformite Europeenne
Specifications
  • Accessory TypeIndicator
  • Power (VAC)100 to 240
  • BatteryOptional: C Cell or rechargeable battery 11348-94 sold separately
  • MaterialABS
  • USB InterfaceOptional: USB Device Kit 11348-92 sold separately
  • RS-232 InterfaceYes
  • Height (in)7
  • Width (in)9 29/32
  • Depth (in)5 19/64
  • DescriptionDefender® 3000 Indicator, ABS Plastic; 100-240 VAC, 50/60 Hz
  • Warranty1 year
Reviews
Q&A