Ohaus 30696595 304 Stainless Steel Column Kit for Defender 3000 Bases, 13" (33 cm) High

Representative image only.

Ohaus 30696595 304 Stainless Steel Column Kit for Defender 3000 Bases, 13" (33 cm) High

Ohaus | Mfr: 30696595| Item: 1134886

Keep your balance running smoothly with these parts and accessories

$408.13CAD / Each

$408.13CAD / Each
Product Description

Key Features

  • 1 year warranty
Specifications
  • Material304 stainless steel
  • Compatible WithDefender 3000 Bases
  • Height (in)13
  • Height (cm)33
  • Description304 Stainless Steel Column Kit for Defender 3000 Bases, 13" (33 cm) High
  • Warranty1 Year
Reviews
Q&A