Ohaus D600B1V Defender® 3000 Base, Aluminum Load Cell, 31.5"x23.6" Platform, 600kg x 100g

Representative image only.

Ohaus D600B1V Defender® 3000 Base, Aluminum Load Cell, 31.5"x23.6" Platform, 600kg x 100g

Ohaus | Mfr: D600B1V| Item: 1134877

Economical yet durable weighing bases are ideal for industrial weighing

$2,246.92CAD / Each

$2,246.92CAD / Each

Buy It Together

Current Item

Ohaus D600B1V Defender® 3000 Base, Aluminum Load Cell, 31.5"x23.6" Platform, 600kg x 100g
Ohaus D600B1V Defender® 3000 Base, Aluminum Load Cell, 31.5"x23.6" Platform, 600kg x 100g
1134877

$2,246.92CAD / Each
+ =
Total Price 2632.95 ADD 2 ITEMS TO CART
Product Description

Includes

Rubber leveling feet.

Key Features

  • 304 stainless steel (SS) platform with stand rough environments
  • NTEP certified and Measurement Canada Class III certified
  • Powder-coated steel base and silicon sealed aluminum load cell
  • 600 kg (1200 lb) capacity x 100 g (0.2 lb) readability
  • 31.5" x 23.6" (65 x 50 cm) 304 SS removable platform
  • 1 year warranty

More About this Item

These heavy-duty scale bases feature removable 304 stainless steel platform for quick and easy cleaning. Mix and match with Defender 3000 indicators and mount system to create a scale that matches your application. All models feature single-point load cell. Select from bases with aluminum load cell that is sealed against moisture or washdown bases with silicon sealed IP67-rated stainless steel load cell.

1 Year WarrantyConformite EuropeenneNTEP
Specifications
  • Capacity (g)600000
  • Capacity (kg)600
  • Capacity (lbs)1200
  • Readability (g)100
  • Height (in)6 1/8
  • Platform Length (in)31 1/2
  • Platform Width (in)23 39/64
  • DescriptionAluminum Load Cell, 31.5"x23.6" Platform, 600kg x 100g
  • Warranty1 Year
Reviews
Q&A