Ohaus D30C1R Defender® 3000 Base, IP67-Rated Load Cell, 14"x12" Platform, 30kg x 5g

Representative image only.

Ohaus D30C1R Defender® 3000 Base, IP67-Rated Load Cell, 14"x12" Platform, 30kg x 5g

Ohaus | Mfr: D30C1R| Item: 1134879

Economical yet durable weighing bases are ideal for industrial weighing

$1,572.11CAD / Each

$1,572.11CAD / Each

Buy It Together

Current Item

Ohaus D30C1R Defender® 3000 Base, IP67-Rated Load Cell, 14"x12" Platform, 30kg x 5g
Ohaus D30C1R Defender® 3000 Base, IP67-Rated Load Cell, 14"x12" Platform, 30kg x 5g
1134879

$1,572.11CAD / Each
+ =
Total Price 1958.14 ADD 2 ITEMS TO CART
Product Description

Includes

Rubber leveling feet.

Key Features

  • 304 stainless steel (SS) platform with stand rough environments
  • NTEP certified and Measurement Canada Class III certified
  • SS frame and silicon sealed IP67-rated SS load cell
  • 30 kg (60 lb) capacity x 5 g (0.01 lb) readability
  • 14" x 12" (35.5 x 30.5 cm) 304 SS removable platform
  • 1 year warranty

More About this Item

These heavy-duty scale bases feature removable 304 stainless steel platform for quick and easy cleaning. Mix and match with Defender 3000 indicators and mount system to create a scale that matches your application. All models feature single-point load cell. Select from bases with aluminum load cell that is sealed against moisture or washdown bases with silicon sealed IP67-rated stainless steel load cell.

1 Year WarrantyConformite EuropeenneIP 67NTEP
Specifications
  • Capacity (g)30000
  • Capacity (kg)30
  • Capacity (lbs)60
  • Readability (g)5
  • Height (in)4 13/16
  • Platform Length (in)14
  • Platform Width (in)12
  • DescriptionIP67-Rated Load Cell, 14"x12" Platform, 30kg x 5g
  • Warranty1 Year
Reviews
Q&A