Ohaus D300C1X Defender® 3000 Base, IP67-Rated Load Cell, 25.6"x19.7" Platform, 300kg x 50g

Representative image only.

Ohaus D300C1X Defender® 3000 Base, IP67-Rated Load Cell, 25.6"x19.7" Platform, 300kg x 50g

Ohaus | Mfr: D300C1X| Item: 1134884

Economical yet durable weighing bases are ideal for industrial weighing

$3,870.60CAD / Each

$3,870.60CAD / Each

Buy It Together

Current Item

Ohaus D300C1X Defender® 3000 Base, IP67-Rated Load Cell, 25.6"x19.7" Platform, 300kg x 50g
Ohaus D300C1X Defender® 3000 Base, IP67-Rated Load Cell, 25.6"x19.7" Platform, 300kg x 50g
1134884

$3,870.60CAD / Each
+ =
Total Price 4256.63 ADD 2 ITEMS TO CART
Product Description

Includes

Rubber leveling feet.

Key Features

  • 304 stainless steel (SS) platform with stand rough environments
  • NTEP certified and Measurement Canada Class III certified
  • SS frame and silicon sealed IP67-rated SS load cell
  • 300 kg (600 lb) capacity x 50 g (0.1 lb) readability
  • 25.6" x 19.7" (65 x 50 cm) 304 SS removable platform
  • 1 year warranty

More About this Item

These heavy-duty scale bases feature removable 304 stainless steel platform for quick and easy cleaning. Mix and match with Defender 3000 indicators and mount system to create a scale that matches your application. All models feature single-point load cell. Select from bases with aluminum load cell that is sealed against moisture or washdown bases with silicon sealed IP67-rated stainless steel load cell.

1 Year WarrantyConformite EuropeenneIP 67NTEP
Specifications
  • Capacity (g)300000
  • Capacity (kg)300
  • Capacity (lbs)600
  • Readability (g)50
  • Height (in)5 7/8
  • Platform Length (in)25 39/64
  • Platform Width (in)19 3/4
  • DescriptionIP67-Rated Load Cell, 25.6"x19.7" Platform, 300kg x 50g
  • Warranty1 Year
Reviews
Q&A