North Slope Chillers Industrial Portable Chiller, 2 Ton, 23,100 BTU's/hr Capacity

Representative image only.

North Slope Chillers Industrial Portable Chiller, 2 Ton, 23,100 BTU's/hr Capacity

North Slope Chillers | Mfr: NSC2000-230/1| Item: 4202524

Maintains safe temperatures for critical materials and equipment

$21,820.91CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$21,820.91CAD / Each

Buy It Together

Current Item

North Slope Chillers Industrial Portable Chiller, 2 Ton, 23,100 BTU's/hr Capacity
North Slope Chillers Industrial Portable Chiller, 2 Ton, 23,100 BTU's/hr Capacity
4202524

$21,820.91CAD / Each
+ + =
Total Price 24819.26 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Simple to operate, install, and relocate
  • Four mounted casters allow for easy mobility (not available on Frost models)
  • Brazed plate heat exchanger
  • Designed for indoor operation
  • Air-cooled, closed-loop fluid chillers
  • 23,100 BTU's/hr capacity
  • Uses R513a refrigerant
  • 40 to 75°F working temperature range
  • 15 gal poly tank with 3/4" NPT connections
  • 1 year warranty

More About this Item

These portable air-cooled stand-alone industrial chillers, equipped with a continuous duty, non-ferrous piping system, easily remove heat from your materials and transfer it to the surrounding ambient air. Designed for indoor operation, the chillers feature a hermetically sealed compressor, brazed plate heat exchanger, fluid level gauge, pressure gauge, digital controller, and powder-coated steel cabinet.

The 2-ton air-cooled Freeze chiller is designed for portable industrial process cooling. It provides 23,100 BTU/hr cooling capacity at 57.5°F fluid outlet temperature and 70°F ambient, with a working temperature range of 40 to 75°F. Features include R513a refrigerant, a continuous-duty 3/4 HP centrifugal pump, 15 gal poly tank, 3/4" NPT inlet/outlet connections, electronic temperature controller, fluid level indicator, pump pressure gauge, and powder-coated steel enclosure.

1 Year Warranty
Specifications
  • Reservoir Capacity (L)57
  • Max Temperature (° C)24
  • Min Temperature (° C)4.5
  • Cooling Capacity At -10° C (watts)4045
  • Cooling Capacity At 5° C (watts)4430
  • Pump TypeCentrifugal
  • RefrigerantR513a
  • Max Flow Rate (L/min)170
  • Max Pump Pressure (PSI)32
  • Max Pump Pressure (mbar)2206
  • Width (in)43 5/16
  • Height (in)40 3/16
  • Depth (in)29 5/8
  • Width (cm)110
  • Height (cm)102.1
  • Depth (cm)75.2
  • Pressure Pump Max Head At 0 Flow (L/min)0
  • Pressure Pump Max Head At 0 Flow (PSI)32
  • Port Connections3/4" NPT
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)28.7
  • DescriptionIndustrial Portable Chiller, 2 Ton, 23,100 BTU's/hr Capacity
  • Warranty1 Year
Reviews
Q&A